VESTIL SCC-65-YL Drum Containment Base - Yellow | AG7YLY

VESTIL SCC-65-YL Drum Containment Base, Yellow

Item: AG7YLY Model: SCC-65-YL
In Stock

Get it by Tuesday, Jun 10

€223.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverpack Drum
Base Dia.23 3/4"
Batteries IncludedNo
Capacity800 lbs.
ColorYellow
Drain IncludedYes
Fork Height2"
Fork Thickness2"
Fork Width6"
Height29 1/2"
Inside Width23"
Length36 1/4"
MaterialLow Density Polyethylene
Number Of Drums1
Sump Capacity65 gal.
Width36 1/4"

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)81.28
Ship length (cm)101.6
Ship width (cm)101.6
HS code3926901000
Country of OriginUS

Product Variants

ProductModelColorHeightCapacityBase Dia.Batteries IncludedSump CapacityDrain IncludedFork HeightPrice
VESTIL SCC-65-CVR-OR Drum Containment Lid - Orange | AG7YLV SCC-65-CVR-OROrange10 1/4"--No---€63.50
VESTIL SCC-65-CVR-YL Drum Containment Lid - Yellow | AG7YLW SCC-65-CVR-YLYellow10 1/4"--No---€63.50
VESTIL SCC-65-OR Drum Containment Base - Orange | AG7YLX SCC-65-OROrange29 1/2"800 lbs.23 3/4"No65 gal.Yes2"€223.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SCC-65-YL Drum Containment Base, Yellow
€223.77 /unit