VESTIL SCC-65-CVR-YL Drum Containment Lid - Yellow | AG7YLW

VESTIL SCC-65-CVR-YL Drum Containment Lid, Yellow

Item: AG7YLW Model: SCC-65-CVR-YL
In Stock

Get it by Tuesday, Jun 10

€63.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverpack Drum
Batteries IncludedNo
ColorYellow
Diameter37"
Height10 1/4"
Length37"
MaterialLow Density Polyethylene
Width37"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)45.72
Ship length (cm)101.6
Ship width (cm)101.6
HS code3926903500
Country of OriginUS

Product Variants

ProductModelColorHeightCapacityBase Dia.Batteries IncludedSump CapacityDrain IncludedFork HeightPrice
VESTIL SCC-65-CVR-OR Drum Containment Lid - Orange | AG7YLV SCC-65-CVR-OROrange10 1/4"--No---€63.50
VESTIL SCC-65-OR Drum Containment Base - Orange | AG7YLX SCC-65-OROrange29 1/2"800 lbs.23 3/4"No65 gal.Yes2"€223.77
VESTIL SCC-65-YL Drum Containment Base - Yellow | AG7YLY SCC-65-YLYellow29 1/2"800 lbs.23 3/4"No65 gal.Yes2"€223.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SCC-65-CVR-YL Drum Containment Lid, Yellow
€63.50 /unit