VESTIL SB-C-6-60 Galvanized Cantilever Brace Set, 72 x 60 Inch Size

Item: AG7YGN Model: SB-C-6-60
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€216.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCantilever Rack Brace Set
ColorBlue
Depth59"
Height48"
IncludesMounting Hardware
Length60"
MaterialSteel
Number Of Mounting Holes8
Pack Size1
TypeCantilever Rack Brace Set
Width4"

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)17.78
Ship length (cm)154.94
Ship width (cm)17.78
HS code7326908588
Country of OriginCN

Product Variants

ProductModelDepthHeightMaterialColorNumber Of Mounting HolesTypePrice
VESTIL SB-C-10-36 Galvanized Cantilever Brace Set 120x36 | AG7YGF SB-C-10-3635"95"SteelBlue8Cantilever Rack Brace Set€292.67
RFQ
VESTIL SB-C-10-48 Galvanized Cantilever Brace Set 120 x 48 | AG7YGG SB-C-10-4847"95"SteelBlue8Cantilever Rack Brace Set€312.78
RFQ
VESTIL SB-C-10-60 Galvanized Cantilever Brace Set 120 x 60 | AG7YGH SB-C-10-6059"95"SteelBlue8Cantilever Rack Brace Set€361.68
RFQ
VESTIL SB-C-10-72 Galvanized Cantilever Brace Set 120 x 72 | AG7YGJ SB-C-10-7271"95"SteelBlue8Cantilever Rack Brace Set€394.50
VESTIL SB-C-10-96 Galvanized Cantilever Brace Set 120 x 96 | AG7YGK SB-C-10-9695"95"SteelBlue8Cantilever Rack Brace Set€417.76
VESTIL SB-C-6-36 Galvanized Cantilever Brace Set 72 x 36 | AG7YGL SB-C-6-3635"48"SteelBlue8Cantilever Rack Brace Set€175.95
VESTIL SB-C-6-48 Galvanized Cantilever Brace Set 72 x 48 | AG7YGM SB-C-6-4847"48"SteelBlue8Cantilever Rack Brace Set€186.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SB-C-6-60 Galvanized Cantilever Brace Set, 72 x 60 Inch Size
€216.29 /unit