VESTIL SAC-1024 Single Sided Racking,16600 Lb. Capacity, 120 x 32 Inch Size

Item: AG7YEW Model: SAC-1024
In Stock

Get it by Wednesday, Jun 11

€871.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCantilever Single Upright
Capacity8300 lbs.
ColorBlue
Depth32"
DesignSingle
Height120"
Length32"
MaterialSteel
Usable Arm Length24"
Width10"

Shipping Info:

Ship weight (kg) 132.3
Ship height (cm)43.18
Ship length (cm)2.54
Ship width (cm)111.76
HS code7326908588
Country of OriginUS

Product Variants

ProductModelDepthHeightCapacityUsable Arm LengthMaterialColorDesignPrice
VESTIL SAC-1012 Single-sided Racking 26500 lb Capacity 120 x 20 | AG7YEV SAC-101220"120"13250 lbs.12"SteelBlueSingle€844.19
VESTIL SAC-1036 Single-sided Racking 12250 lb Capacity 120" x 44" | AG7YEX SAC-103644"120"6125 lbs.36"SteelBlueSingle€941.79
VESTIL SAC-1048 Single-sided Racking 9500 lb Capacity 120 x 56 | AG7YEY SAC-104856"120"4750 lbs.48"SteelBlueSingle€976.82
VESTIL SAC-1212 Single-sided Racking 26600 lb Capacity 144 x 20 | AG7YEZ SAC-121220"144"13300 lbs.12"SteelBlueSingle€959.89
VESTIL SAC-1224 Single-sided Racking 16500 lb Capacity 144 x 32 | AG7YFA SAC-122432"144"8250 lbs.24"SteelBlueSingle€990.55
VESTIL SAC-1236 Single-sided Racking 12250 lb Capacity 144 x 44 | AG7YFB SAC-123644"144"6125 lbs.36"SteelBlueSingle€1,058.47
VESTIL SAC-1248 Single-sided Racking 9500 lb Capacity 144 x 56 | AG7YFC SAC-124856"144"4750 lbs.48"SteelBlueSingle€1,093.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SAC-1024 Single Sided Racking,16600 Lb. Capacity, 120 x 32 Inch Size
€871.88 /unit