Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD S225 Square Power Bit No 2 2 Inch 5 Pk | AD3QBV 40L642

WESTWARD 40L642 Square Power Bit No 2 2 Inch 5 Pk

Item: AD3QBV Model: 40L642
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Bit StyleRobertson Square Recess
Blade Width2"
Length2"
Overall Length1"
Point Size2"
Sae Or MetricSAE
Shank Dia.1/4"
Shank Size1/4"
Application - ToolsImpact
FinishRust Preventative
Impact RatedImpact Rated
Overall Bit Length2"
Shank StyleHex Power Drive
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)5.08
HS code8207903085
Country of OriginTW

Product Variants

ProductModelBlade WidthBit StyleSae Or MetricShank Dia.Pkg. Qty.Price
WESTWARD S125 Square Power Bit 5 Pk | AD3QBU 40L641 40L6411"Robertson Square RecessSAE1/4"5€4.78
WESTWARD S325 Square Power Bit No 3 2 Inch 5 Pk | AD3QBW 40L643 40L6433"Robertson Square RecessSAE1/4"5€4.78
WESTWARD S3250 Square Power Bit No 3 2 Inch 50 Pk | AD4CFH 41D611 41D6113"Robertson Square RecessSAE1/4"50€40.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 40L642 Square Power Bit No 2 2 Inch 5 Pk
€4.89 /pack