VESTIL S-150-AA-DM Stacker, Double Mast, 150 Inch Adjustable

Item: AG7YEF Model: S-150-AA-DM
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€14,341.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacker
Adjustable ForksYes
Adjustable LegsYes
Battery Size11
Battery Voltage12V
Capacity2200 lbs.
Fork Length42"
Fork Width4"
Fork Width Range8.3"
Front Caster Dia.4"
Front Caster MaterialPoly On Steel
Height162"
Hp2 hp
IncludesBattery Charger
Leg Width4"
Length69"
Lowered Height2 1/8"
MaterialSteel
Max. Lifting Height150"
Max. Travel Distance147 7/8"
Max. Width Between Forks26 3/4"
Max. Width Between Legs50"
Min. Lifting Height2.13"
Min. Width Between Forks8.3"
Min. Width Between Legs40.13"
Number Of Batteries2
Number Of Casters5
PhaseNot Rated
Power SourceBattery Operated
Raised Height150"
Rear Caster Dia.6"
Rear Caster MaterialPoly On Steel
Uniform Capacity At 0" To 62"2200 lbs.
Uniform Capacity At 118" To 150"1000 lbs.
Uniform Capacity At 62" To 118"1500 lbs.
Voltage24V
Width56"

Shipping Info:

Ship weight (kg) 695.25
Ship height (cm)195.58
Ship length (cm)162.56
Ship width (cm)152.4
HS code8428900290
Country of OriginCN

Product Variants

ProductModelFork WidthMin. Lifting HeightMax. Lifting HeightHeightFront Caster Dia.Rear Caster Dia.Max. Travel DistanceNumber Of CastersPrice
VESTIL S-101-AA-DM Stacker Double Mast 101" Adjustable | AG7YDX S-101-AA-DM4"2.13"101"72 1/2"4"6"40 3/25"5€12,209.72
RFQ
VESTIL S-118-AA-DM Stacker Double Mast 118" Adjustable | AG7YDZ S-118-AA-DM4"2.13"118"78"4"6"115 7/8"5€12,654.22
RFQ
VESTIL S-118-FF-DM Stacker Double Mast 118" Fixed | AG7YEC S-118-FF-DM26 3/4"3.38"118"78"4"5.9"114 5/8"5€12,291.42
RFQ
VESTIL S-125-AA-DM Stacker Double Mast 125" Adjustable | AG7YED S-125-AA-DM4"2.13"125"78"4"6"122 7/8"5€13,048.76
RFQ
VESTIL S3-118-AA Stacker Powered Drive AA 118" | AG7YEM S3-118-AA8.3" to 26.75"2.13"118"82 1/2"2"40 3/25"115 7/8"6€15,572.27
RFQ
VESTIL S3-125-AA Stacker Double Mast 125" Adjustable 3000 lb Capacity | AG7YEN S3-125-AA8.3" to 26.75"2.13"125"82 1/2"2"40 3/25"122 7/8"6€15,471.44
RFQ
VESTIL S3-62-AA Stacker Powered Drive AA 62" | AG7YEP S3-62-AA8.3" to 26.75"2.13"62"78 1/2"2"40 3/25"40 3/25"6€12,641.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL S-150-AA-DM Stacker, Double Mast, 150 Inch Adjustable
€14,341.81 /unit