VESTIL RSH-GD-24 RSH Glue Down Kit | CE3EUW

VESTIL RSH-GD-24 RSH Glue Down Kit

Item: CE3EUW Model: RSH-GD-24
Limited Availability
€123.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlue Kit
Anchor Height5/8"
Anchor Width3/8"
Height2"
MaterialAluminum
Mesh Plate Size5" x 5"
Washer Size1/2"

Shipping Info:

Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL RSH-GD-24 RSH Glue Down Kit
€123.01 /unit