CAROL 09805.35.01 Portable Cord Soow 18/5 Awg 250 Feet 5.6a | AE3VPN 5GED7

CAROL 09805.35.01 Portable Cord Soow 18/5 Awg 250 Feet 5.6a

Item: AE3VPN Model: 09805.35.01Cross Ref: 5GED7
In Stock

Get it by Wednesday, Jun 11

€519.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Cord
Conductor MaterialCopper
Jacket ColorBlack
Jacket MaterialEPDM
Jacket TypeSOOW
Max. Amps5.6A
Max. Voltage600V
Nominal Outside Dia.0.465"
Number Of Conductors5
Spool Length250 ft.
Stranded / SolidStranded
Temp. Range-40°F to +194°F
Wire ColorBlack, Blue, Green, Orange, Red, White
Conductor DesignStranded
Length250 ft.
LocationOutdoor
Product TypePortable Cord
Special FeaturesAbrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
StandardsCSA FLEXIBLE CORD, MSHA APPROVED, ROHS COMPLIANT, UL FLEXIBLE CORD
Trade DesignationSOOW
Voltage600V

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)32.26
Ship length (cm)34.54
Ship width (cm)34.54
HS code8544493080
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsJacket ColorJacket MaterialTemp. RangeNominal Outside Dia.Conductor MaterialJacket TypeMax. VoltagePrice
CAROL 09405.35.01 Portable Cord Soow 14/5 Awg 250 Feet 12a | AB3MXM 1UGV8 09405.35.015BlackEPDM-40°F to +194°F0.645"CopperSOOW600V€1,000.58
CAROL 09205.35.01 Portable Cord Soow 12/5 Awg 250 Feet 16a | AB3MXN 1UGV9 09205.35.015BlackEPDM-40°F to +194°F0.715"CopperSOOW600V€1,504.72
CAROL 02765.82.01 Portable Cord Soow 16/3 Awg 100 Feet 13a | AB4LJM 1YPW7 02765.82.013BlackEPDM-40°F to +194°F0.39"CopperSOOW600V€129.56
CAROL 02762.82.01 Portable Cord Soow 14/3 Awg 100 Feet 18a | AB4LJN 1YPW8 02762.82.013BlackEPDM-40°F to +194°F0.535"CopperSOOW600V€212.85
CAROL 02725.82.01 Portable Cord Soow 12/3 Awg 100 Feet 25a | AB4LJP 1YPW9 02725.82.013BlackEPDM-40°F to +194°F0.595"CopperSOOW600V€299.09
CAROL 02635.35T.05 Portable Cord Soow 16/3 Awg 250 Feet 13a | AC3HLR 2TKW9 02635.35T.053YellowEPDM-58°F to +221°F0.395"Tinned CopperSOOW600V€448.25
CAROL 02636.15T.05 Portable Cord Soow 16/4 Awg 250 Feet 10a | AC3HLT 2TKX1 02636.15T.054YellowEPDM-58°F to +221°F0.425"Tinned CopperSOOW600V€1,041.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL 09805.35.01 Portable Cord Soow 18/5 Awg 250 Feet 5.6a
€519.41 /unit