VESTIL RR-68-50 Pull Chain Mechanical Dockleveler, 50000 Lb. Capacity, 6 x 8 Feet Size

Item: CE3ETU Model: RR-68-50
Limited Availability
€8,062.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Dockleveler
Bumper Height16 1/4"
Bumper Projection4 1/2"
Bumper Thickness4 1/2"
Bumper Width10"
Deck L X W3/8"
Deck Pressure55000 psi
Height24"
IncludesInstallation Hardware
Installation MethodPit Installation
Length86"
Lip Projection16"
Lip Thickness3/4"
Load Capacity50000 lbs.
MaterialAluminum
Service Range Above Dock12"
Service Range Below Dock12"
Structural Steel Support6"
Width74"

Shipping Info:

Ship weight (kg) 0.963
Country of OriginUS

Product Variants

ProductModelLoad CapacityMaterialHeightDeck L X WLip ThicknessCapacityBumper WidthBumper HeightPrice
VESTIL RR-610-20 Pull Chain Mechanical Dockleveler 20000 Lb Capacity 6 x 10 Ft | AG7YBW RR-610-2020000 lbs.Steel48"1/4"1/2"20000 lbs.10"16 1/4"€8,407.06
RFQ
VESTIL RR-610-25 Pull Chain Mechanical Dockleveler 25000 Lb Capacity 6 x 10 Ft | AG7YBX RR-610-2525000 lbs.Steel48"1/4"1/2"25000 lbs.10"16 1/4"€8,555.60
RFQ
VESTIL RR-65-20 Pull Chain Mechanical Dockleveler 20000 Lb Capacity 6 x 5 Ft | AG7YBY RR-65-2020000 lbs.Steel48"1/4"1/2"20000 lbs.10"16 1/4"€5,382.02
RFQ
VESTIL RR-66-20 Pull Chain Mechanical Dockleveler 20000 Lb Capacity 6 x 6 Ft | AG7YBZ RR-66-2020000 lbs.Steel48"1/4"1/2"20000 lbs.10"16 1/4"€5,922.87
RFQ
VESTIL RR-68-20 Pull Chain Mechanical Dockleveler 20000 Lb Capacity 6 x 8 Ft | AG7YCA 32Z844 RR-68-2020000 lbs.Steel48"1/4"1/2"20000 lbs.10"16 1/4"€6,698.29
RFQ
VESTIL RR-710-20 Pull Chain Mechanical Dockleveler 20000 Lb Capacity 7 x 10 Ft | AG7YCB RR-710-2020000 lbs.Steel48"1/4"1/2"20000 lbs.10"16 1/4"€8,964.05
RFQ
VESTIL RR-75-20 Pull Chain Mechanical Dockleveler 7 x 5 Ft 20000 Lb Capacity | AG7YCC RR-75-2020000 lbs.Steel48"1/4"1/2"20000 lbs.10"16 1/4"€5,943.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL RR-68-50 Pull Chain Mechanical Dockleveler, 50000 Lb. Capacity, 6 x 8 Feet Size
€8,062.37 /unit