VESTIL RR-610-20 Pull Chain Mechanical Dockleveler 20000 Lb Capacity 6 x 10 Ft | AG7YBW

VESTIL RR-610-20 Pull Chain Mechanical Dockleveler 20000 Lb. Capacity 6 x 10 Feet Size

Item: AG7YBW Model: RR-610-20
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€8,407.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Dockleveler
Bumper Height16 1/4"
Bumper Projection4 1/2"
Bumper Thickness4 1/2"
Bumper Width10"
Capacity20000 lbs.
Deck L X W1/4"
Deck Pressure55000 psi
Height48"
IncludesInstallation Hardware
Installation MethodPit Installation
Length124"
Lip Projection16"
Lip Thickness1/2"
Load Capacity20000 lbs.
MaterialSteel
Platform Thickness1/4"
Service Range Above Dock12"
Service Range Below Dock12"
Structural Steel Support6"
Width72"

Shipping Info:

Ship weight (kg) 1131.3
Ship height (cm)121.92
Ship length (cm)2.54
Ship width (cm)182.88
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityMaterialHeightDeck L X WLip ThicknessCapacityBumper WidthBumper HeightPrice
VESTIL RR-610-25 Pull Chain Mechanical Dockleveler 25000 Lb Capacity 6 x 10 Ft | AG7YBX RR-610-2525000 lbs.Steel48"1/4"1/2"25000 lbs.10"16 1/4"€8,555.60
RFQ
VESTIL RR-65-20 Pull Chain Mechanical Dockleveler 20000 Lb Capacity 6 x 5 Ft | AG7YBY RR-65-2020000 lbs.Steel48"1/4"1/2"20000 lbs.10"16 1/4"€5,382.02
RFQ
VESTIL RR-66-20 Pull Chain Mechanical Dockleveler 20000 Lb Capacity 6 x 6 Ft | AG7YBZ RR-66-2020000 lbs.Steel48"1/4"1/2"20000 lbs.10"16 1/4"€5,922.87
RFQ
VESTIL RR-68-20 Pull Chain Mechanical Dockleveler 20000 Lb Capacity 6 x 8 Ft | AG7YCA 32Z844 RR-68-2020000 lbs.Steel48"1/4"1/2"20000 lbs.10"16 1/4"€6,698.29
RFQ
VESTIL RR-710-20 Pull Chain Mechanical Dockleveler 20000 Lb Capacity 7 x 10 Ft | AG7YCB RR-710-2020000 lbs.Steel48"1/4"1/2"20000 lbs.10"16 1/4"€8,964.05
RFQ
VESTIL RR-75-20 Pull Chain Mechanical Dockleveler 7 x 5 Ft 20000 Lb Capacity | AG7YCC RR-75-2020000 lbs.Steel48"1/4"1/2"20000 lbs.10"16 1/4"€5,943.14
RFQ
VESTIL RR-76-20 Pull Chain Mechanical Dockleveler 20000 Lb Capacity 7 x 6 Ft | AG7YCD RR-76-2020000 lbs.Steel48"1/4"1/2"20000 lbs.10"16 1/4"€6,248.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL RR-610-20 Pull Chain Mechanical Dockleveler 20000 Lb. Capacity 6 x 10 Feet Size
€8,407.06 /unit