VESTIL ROL-120 Galvanised Nestable Roller Container 24 x 66 | AG7XZV

VESTIL ROL-120 Galvanised Nestable Roller Container, 24 Inch x 66 Inch Size

Item: AG7XZV Model: ROL-120
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€564.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoldable/Nestable Roller Truck
Capacity880 lbs.
Caster MaterialPoly
Caster Width1 3/4"
CollapsibleYes
ColorGray
Depth32 1/4"
Height66"
Length32 1/4"
MaterialSteel
Mesh Length1 3/4"
Mesh Opening Width1 3/4"
NestableYes
Number Of Shelves1
Overall Depth32 1/4"
Overall Height66"
Overall Length32 1/4"
Overall Width24"
Width24"

Shipping Info:

Ship weight (kg) 65.25
Ship height (cm)30.48
Ship length (cm)167.64
Ship width (cm)101.6
HS code8716805090
Country of OriginCN

Product Variants

ProductModelNumber Of ShelvesHeightColorCaster MaterialOverall HeightOverall LengthCaster WidthCapacityPrice
VESTIL ROL-1834-3 Blue Nestable Roller Container 34" x 59" | AG7XZW ROL-1834-3359"BluePhenolic59"18"1 1/2"990 lbs.€301.08
RFQ
VESTIL ROL-185 Galvanised Nestable Roller Container 43.5" x 69" | AG7XZX ROL-185169"GrayPoly69"30"1 1/2"660 lbs.€638.48
RFQ
VESTIL ROL-3143-1 Blue Nestable Roller Container 1 Shelf | AG7XZY ROL-3143-1165 1/2"BluePoly65 1/2"31 1/4"1 1/4"880 lbs.€460.20
RFQ
VESTIL ROL-3143-2 Blue Nestable Roller Container 2-shelf | AG7XZZ ROL-3143-2265 1/2"BluePoly65 1/2"31 1/4"1 1/4"1100 lbs.€550.35
RFQ
VESTIL ROL-55 Galvanised Nestable Roller Container 26.3" x 35.6" | AG7YAA ROL-55135 5/8"GrayPoly35.62"23.38"1 1/4"660 lbs.-
RFQ
VESTIL ROL-80 Galvanised Nestable Roller Container 26.25" x 66" | AG7YAB ROL-80169 1/2"GrayPoly69.7"35 1/4"1 1/2"660 lbs.€319.25
RFQ
VESTIL ROL-85 Galvanised Nestable Roller Container 27.5" x 68.3" | AG7YAC ROL-85268 1/4"GrayPoly68 1/4"32"1 1/4"660 lbs.€468.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ROL-120 Galvanised Nestable Roller Container, 24 Inch x 66 Inch Size
€564.24 /unit