VESTIL QIT-12 Manual Trolley 12000 Lb Capacity | AG7XUZ

VESTIL QIT-12 Quick Install Manual Trolley, 12000 Lb. Capacity

Item: AG7XUZ Model: QIT-12
In Stock

Get it by Tuesday, Jun 17

€458.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick-Install Trolley
ColorBlue
Headroom13 7/8"
Headroom Size13 7/8"
Height20 7/8"
Length17.687"
Load Capacity12000 lbs.
MaterialSteel
Number Of Rollers4
Overall Depth13 5/8"
Overall Height17.2" to 20.37"
Overall Width20.19"
Shackle Width4 1/4"
Width13 5/8"

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)33.02
Ship length (cm)60.96
Ship width (cm)35.56
HS code8431390080
Country of OriginCN

Product Variants

ProductModelOverall WidthLoad CapacityHeadroomHeightHeadroom SizeOverall DepthShackle WidthOverall HeightPrice
VESTIL QIT-1 Manual Trolley 1000 Lb Capacity | AG7XUX QIT-111 3/4"1000 lbs.6 3/4"10 1/4"6 3/4"6 3/4"2 3/8"-€136.78
VESTIL QIT-10 Manual Trolley 10000 Lb Capacity | AG7XUY 32W971 QIT-1020.19"10000 lbs.13 7/8"20 7/8"13 7/8"13 5/8"4 1/4"-€424.14
VESTIL QIT-2 Manual Trolley 2000 Lb Capacity | AG7XVA QIT-211 5/8"2000 lbs.8 1/8"12"8 1/8"7"3"-€149.40
VESTIL QIT-4 Manual Trolley 4000 Lb Capacity | AG7XVB QIT-414 1/8"4000 lbs.10"12"10"6 3/4"3 1/4"-€208.85
VESTIL QIT-6 Manual Trolley 6000 Lb Capacity | AG7XVC QIT-616 22/25"6000 lbs.10 3/8"14 3/8"10 3/8"11"3 1/2"12.37" to 14.56"€271.40
VESTIL QIT-8 Manual Trolley 8000 Lb Capacity | AG7XVD QIT-820.19"8000 lbs.13 3/8"20 7/8"13 7/8"13 5/8"4 1/4"-€342.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL QIT-12 Quick Install Manual Trolley, 12000 Lb. Capacity
€458.09 /unit