Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 19805 Feeler Gauge 0.0500 x 12 L - Pack Of 6 | AE7EGV 5XE74

PRECISION BRAND 19805 Feeler Gauge 0.0500 x 12 L - Pack Of 6

Item: AE7EGV Model: 19805Cross Ref: 5XE74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFeeler Gauge
Blade Length12"
Blade Width1/2"
MaterialHigh Carbon Steel
Thickness1.27 mm
Thickness Tolerance-0.0005" to +0.0005"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)0.13
Ship length (cm)32
Ship width (cm)4.57
HS code9031808085
Country of OriginUS

Product Variants

ProductModelThicknessThickness ToleranceMaterialBlade WidthBlade LengthPkg. Qty.Price
PRECISION BRAND 19145 Feeler Gauge 0.0015 x 12 L - Pack Of 12 | AE7EEA 5XE10 191450.038 mm-0.0002" to +0.0002"High Carbon Steel1/2"12"12€56.11
PRECISION BRAND 19150 Feeler Gauge High Carbon Steel 0.0015 In | AE7EEB 5XE11 191500.038 mm-0.0002" to +0.0002"High Carbon Steel1/2"-1€89.90
PRECISION BRAND 19185 Feeler Gauge 0.0025 x 12 L - Pack Of 12 | AE7EEE 5XE14 191850.064 mm-0.0002" to +0.0002"High Carbon Steel1/2"12"12€55.08
PRECISION BRAND 19190 Feeler Gauge High Carbon Steel 0.0025 In | AE7EEF 5XE15 191900.064 mm-0.0002" to +0.0002"High Carbon Steel1/2"-1€105.92
PRECISION BRAND 19235 Feeler Gauge 0.0040 x 12 L - Pack Of 12 | AE7EEJ 5XE18 192350.102 mm-0.0002" to +0.0002"High Carbon Steel1/2"12"12€49.26
PRECISION BRAND 19240 Feeler Gauge High Carbon Steel 0.0040 In | AE7EEK 5XE19 192400.102 mm-0.0002" to +0.0002"High Carbon Steel1/2"-1€61.86
PRECISION BRAND 19285 Feeler Gauge 0.0060 x 12 L - Pack Of 12 | AE7EEN 5XE22 192850.152 mm-0.0002" to +0.0002"High Carbon Steel1/2"12"12€44.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 19805 Feeler Gauge 0.0500 x 12 L - Pack Of 6
€135.79 /unit