VESTIL PWSF-18H-TE Portable Work Station Fan 27 x 25 x 53 | AG7XUM

VESTIL PWSF-18H-TE Portable Work Station Fan, 27 x 25 x 53 Inch Size

Item: AG7XUM Model: PWSF-18H-TE
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Work Station Fan
Battery IncludedNo
Blade Dia.18"
Blade MaterialAluminum
Cfm Low3200 CFM
Cfm Medium4200 CFM
ColorSilver
Cord Length10 ft.
Height53"
High Cfm4600 CFM
Hub MaterialSteel
Length27"
Max. Amps2.2A
Mounting StylePedestal
Overall Depth27"
Overall Height53"
Overall Width25"
Phase1
Shaft Dia.0.312"
TiltHead
Tilting Angle360°
Voltage120V AC
Width25"

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)129.54
Ship length (cm)63.5
Ship width (cm)38.1
HS code8414596095
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PWSF-18H-TE Portable Work Station Fan, 27 x 25 x 53 Inch Size