VESTIL PUMP-EO-12 Electric Oil Pump, up to 4.5 Gpm, 12V DC

Item: CE3EQF Model: PUMP-EO-12
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Pump
Bung Hole Dia.2"
Flow RangeUp To 3.5 GPM
Height10"
IncludesPressure Relief Valve
Inlet Size1"
Length15"
MaterialAluminum
Outlet Size3/4"
Outlet TypeNPT
Power Cord Length8 ft.
Resistant ToWeather Resistant
TypeFuel Transfer Pump
Width23"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFlow RangeOutlet SizeInlet SizePower Cord LengthOutlet TypeHeightBung Hole Dia.MaterialPrice
VESTIL PUMP-EO-115 Electric Oil Pump, up to 4.4 Gpm, 115V AC | CE3EQD PUMP-EO-115Up To 4.4 GPM3/4"1"8 ft.NPT10"2"Aluminum-
RFQ
VESTIL PUMP-EO-115-HF Electric Oil Pump, up to 8 Gpm, 115V AC | CE3EQE PUMP-EO-115-HFUp To 8 GPM3/4"1"8 ft.NPT10"2"Aluminum-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PUMP-EO-12 Electric Oil Pump, up to 4.5 Gpm, 12V DC