VESTIL PT-MX-ST-46-BK Rectangle Picnic Table, Metal, 46 Inch Size, Black

Item: CE3EPH Model: PT-MX-ST-46-BK
Limited Availability
€1,209.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPicnic Table
Bench Height17 1/2"
Bench Length11 1/4"
Bench Width38"
CollapsibleNo
ColorBlack
Depth80 1/2"
Frame MaterialSteel
Height29"
Length80 1/2"
MaterialAluminum
Rust ResistantYes
Table Length46"
Table ShapeSquare
Table Top MaterialSteel
Table Width46"
Tubular Width2"
Umbrella Hole Dia.1 3/4"
Uv ProtectionYes
WheelsNo
Width80 1/2"

Shipping Info:

Ship weight (kg) 85.05
Ship height (cm)73.66
Country of OriginUS

Product Variants

ProductModelColorDepthMaterialBench LengthBench WidthTable LengthTable WidthUmbrella Hole Dia.Price
VESTIL PT-MX-3072-BK Rectangle Picnic Table, Metal, 72 Inch Size, Black | CE3ENY PT-MX-3072-BKBlack40 3/25"Aluminum72"11 3/8"72"30"-€1,046.82
RFQ
VESTIL PT-MX-3072-BN Rectangle Picnic Table, Metal, 72 Inch Size, Brown | CE3ENZ PT-MX-3072-BN--Aluminum72"11 3/8"72"30"-€1,046.82
RFQ
VESTIL PT-MX-3072-GN Rectangle Picnic Table, Metal, 72 Inch Size, Green | CE3EPA PT-MX-3072-GNGreen-Aluminum72"11 3/8"72"30"-€1,046.82
RFQ
VESTIL PT-MX-3096-BK Rectangle Picnic Table, Metal, 96 Inch Size, Black | CE3EPB PT-MX-3096-BKBlack-Aluminum96"11 3/8"96"30"-€1,059.57
RFQ
VESTIL PT-MX-3096-BN Rectangle Picnic Table, Metal, 96 Inch Size, Brown | CE3EPC PT-MX-3096-BNBrown40 3/25"Aluminum96"11 3/8"96"30"-€1,059.57
RFQ
VESTIL PT-MX-3096-GN Rectangle Picnic Table, Metal, 96 Inch Size, Green | CE3EPD PT-MX-3096-GNGreen-Aluminum96"11 3/8"96"30"-€1,059.57
RFQ
VESTIL PT-MX-RT-46-BK Round Picnic Table, Metal, 81-1/4 Inch Size, Black | CE3EPE PT-MX-RT-46-BKBlack81 1/4"Polystyrene35 1/2"11 3/8"--1 5/8"€1,209.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PT-MX-ST-46-BK Rectangle Picnic Table, Metal, 46 Inch Size, Black
€1,209.09 /unit