VESTIL PT-MX-3096-BK Rectangle Picnic Table, Metal, 96 Inch Size, Black

Item: CE3EPB Model: PT-MX-3096-BK
Limited Availability
€1,059.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPicnic Table
Bench Length96"
Bench Width11 3/8"
CollapsibleNo
ColorBlack
Frame MaterialSteel
Gauge Of Expanded Steel Tops And Seats8 ga.
Height30.38"
Length61.63"
MaterialAluminum
Rust ResistantYes
Table Length96"
Table ShapeRectangle
Table Top MaterialSteel
Table Width30"
Tubular Width2"
Uv ProtectionYes
WheelsNo
Width96"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorDepthMaterialBench LengthBench WidthTable LengthTable WidthUmbrella Hole Dia.Price
VESTIL PT-MX-3072-BK Rectangle Picnic Table, Metal, 72 Inch Size, Black | CE3ENY PT-MX-3072-BKBlack40 3/25"Aluminum72"11 3/8"72"30"-€1,046.82
RFQ
VESTIL PT-MX-3072-BN Rectangle Picnic Table, Metal, 72 Inch Size, Brown | CE3ENZ PT-MX-3072-BN--Aluminum72"11 3/8"72"30"-€1,046.82
RFQ
VESTIL PT-MX-3072-GN Rectangle Picnic Table, Metal, 72 Inch Size, Green | CE3EPA PT-MX-3072-GNGreen-Aluminum72"11 3/8"72"30"-€1,046.82
RFQ
VESTIL PT-MX-3096-BN Rectangle Picnic Table, Metal, 96 Inch Size, Brown | CE3EPC PT-MX-3096-BNBrown40 3/25"Aluminum96"11 3/8"96"30"-€1,059.57
RFQ
VESTIL PT-MX-3096-GN Rectangle Picnic Table, Metal, 96 Inch Size, Green | CE3EPD PT-MX-3096-GNGreen-Aluminum96"11 3/8"96"30"-€1,059.57
RFQ
VESTIL PT-MX-RT-46-BK Round Picnic Table, Metal, 81-1/4 Inch Size, Black | CE3EPE PT-MX-RT-46-BKBlack81 1/4"Polystyrene35 1/2"11 3/8"--1 5/8"€1,209.09
RFQ
VESTIL PT-MX-RT-46-BN Round Picnic Table, Metal, 81-1/4 Inch Size, Brown | CE3EPF PT-MX-RT-46-BNBrown81 1/4"Polystyrene35 1/2"11 3/8"--1 5/8"€1,209.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PT-MX-3096-BK Rectangle Picnic Table, Metal, 96 Inch Size, Black
€1,059.57 /unit