VESTIL PRN-99-4 Nylon Pallet Rack Netting, Polypropylene Edge, 4 In Mesh, 99 Inch x 48 Inch Size

Item: AG7XPA Model: PRN-99-4Cross Ref: 60PP32
In Stock

Get it by Friday, Jun 13

€133.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Rack Net
Capacity2500 lbs.
ColorBlack
Height48"
IncludesNylon Zip Ties
Length99"
MaterialNylon
Material Thickness0.188"
Number Of Pieces1
Overall DepthNot Applicable
Recommended UseFor Use With Pallet Racks
Square Net Opening4"
Width0.187"
Overall Height48"
Overall Width99"

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)22.86
Ship length (cm)45.72
Ship width (cm)27.94
HS code5608903000
Country of OriginCN

Product Variants

ProductModelHeightNumber Of PiecesMaterialColorCapacitySquare Net OpeningOverall DepthRecommended UsePrice
VESTIL PRN-111-4 Nylon Pallet Rack Netting 111" x 48" | AG7XNW 38UU88 PRN-111-448"1NylonBlack2500 lbs.4"--€143.14
VESTIL PRN-111-8 Nylon Pallet Rack Netting 111" x 96" | AG7XNX PRN-111-896"2NylonBlack2500 lbs.4"Not ApplicableFor Use With Pallet Racks€257.63
VESTIL PRN-123-4 Nylon Pallet Rack Netting 123 x 48" | AG7XNY PRN-123-448"1NylonBlack2500 lbs.4"Not ApplicableFor Use With Pallet Racks€152.66
VESTIL PRN-123-8 Nylon Pallet Rack Netting 123 x 96" | AG7XNZ PRN-123-896"2NylonBlack2500 lbs.4"Not ApplicableFor Use With Pallet Racks€283.05
VESTIL PRN-99-8 Nylon Pallet Rack Netting 99 x 96" | AG7XPB PRN-99-896"2NylonBlack2500 lbs.4"Not ApplicableFor Use With Pallet Racks€238.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PRN-99-4 Nylon Pallet Rack Netting, Polypropylene Edge, 4 In Mesh, 99 Inch x 48 Inch Size
€133.62 /unit