VESTIL PRN-111-8 Nylon Pallet Rack Netting 111 x 96 | AG7XNX

VESTIL PRN-111-8 Nylon Pallet Rack Netting, 111 Inch x 96 Inch Size

Item: AG7XNX Model: PRN-111-8Cross Ref: 60PP34
In Stock

Get it by Friday, Jun 13

€257.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Rack Net
Capacity2500 lbs.
ColorBlack
Height96"
IncludesNylon Zip Ties
Length111"
MaterialNylon
Material Thickness0.188"
Number Of Pieces2
Overall DepthNot Applicable
Recommended UseFor Use With Pallet Racks
Square Net Opening4"
Width0.187"
Overall Height96"
Overall Width111"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)38.1
Ship length (cm)43.18
Ship width (cm)12.7
HS code5608903000
Country of OriginCN

Product Variants

ProductModelHeightNumber Of PiecesMaterialColorCapacitySquare Net OpeningOverall DepthRecommended UsePrice
VESTIL PRN-111-4 Nylon Pallet Rack Netting 111" x 48" | AG7XNW 38UU88 PRN-111-448"1NylonBlack2500 lbs.4"--€143.14
VESTIL PRN-123-4 Nylon Pallet Rack Netting 123 x 48" | AG7XNY PRN-123-448"1NylonBlack2500 lbs.4"Not ApplicableFor Use With Pallet Racks€152.66
VESTIL PRN-123-8 Nylon Pallet Rack Netting 123 x 96" | AG7XNZ PRN-123-896"2NylonBlack2500 lbs.4"Not ApplicableFor Use With Pallet Racks€283.05
VESTIL PRN-99-4 Nylon Pallet Rack Netting 99 x 48" | AG7XPA PRN-99-448"1NylonBlack2500 lbs.4"Not ApplicableFor Use With Pallet Racks€133.62
VESTIL PRN-99-8 Nylon Pallet Rack Netting 99 x 96" | AG7XPB PRN-99-896"2NylonBlack2500 lbs.4"Not ApplicableFor Use With Pallet Racks€238.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PRN-111-8 Nylon Pallet Rack Netting, 111 Inch x 96 Inch Size
€257.63 /unit