VESTIL PMPS-50-DC DC Pallet Master/server 50 4000 lb Capacity | AG7XJT

VESTIL PMPS-50-DC DC Pallet Master/server Stacker, 50 Inch Size, 4000 Lb. Capacity

Item: AG7XJT Model: PMPS-50-DC
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,492.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Server
Batteries IncludedYes
ColorBlue
Cord Length96"
Depth66"
Fork Height Lowered3"
Fork Height Raised50"
Fork Length36"
Fork Width4"
Front Caster Dia.8"
Front Caster MaterialGlass Filled Nylon
Front Caster Width2"
Fully Welded FrameYes
Handle Height36"
Handle Length36"
Handle MaterialSteel
Height77"
Length66"
Load Capacity4000 lbs.
MaterialSteel
Max. Travel Distance47"
Number Of Casters2
Power SourceElectric
Raised Height50"
Rear Caster Dia.8"
Rear Caster MaterialPhenolic
Rear Caster Width3"
Width58"

Shipping Info:

Ship weight (kg) 474.75
Ship height (cm)210.82
Ship length (cm)162.56
Ship width (cm)162.56
HS code8428900290
Country of OriginUS

Product Variants

ProductModelRaised HeightFork Height RaisedMax. Travel DistanceLoad CapacityFork LengthFork WidthOperationColorPrice
VESTIL PMPS-50-AC AC Pallet Master/server 50" 4000 lb Capacity | AG7XJQ PMPS-50-AC50"50"-4000 lbs.36"4"-Blue€6,492.50
RFQ
VESTIL PMPS-50-AIR Air/oil Rotary Foot Treadle Pallet Master 50" 4000 lb Capacity | AG7XJR PMPS-50-AIR50"50"-4000 lbs.36"4"Air, OilBlue€6,492.50
RFQ
VESTIL PMPS-60-AC AC Pallet Master/server 60" 4000 lb Capacity | AG7XJV PMPS-60-AC50"60"-4000 lbs.36"4"-Blue€6,496.72
RFQ
VESTIL PMPS-60-AIR Air/oil Rotary Foot Treadle Pallet Master 60" 4000 lb Capacity | AG7XJW PMPS-60-AIR50"60"-4000 lbs.36"4"Air, OilBlue€6,496.72
RFQ
VESTIL PMPS-60-DC DC Pallet Master/server 60" 4000 lb Capacity | AG7XJX PMPS-60-DC60"60"57"4000 lbs.36"4"-Blue€6,496.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PMPS-50-DC DC Pallet Master/server Stacker, 50 Inch Size, 4000 Lb. Capacity
€6,492.50 /unit