Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 74-301 Cut Resistant Glove White Reversible 7 | AC6UQG 36J086

ANSELL 74-301 Cut Resistant Glove White Reversible 7

Item: AC6UQG Model: 74-301Cross Ref: 36J086
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Glove
Abrasion Cycle580
Abrasion ResistantYes
Ansi Cut Grams6503
Ansi/isea Abrasion Level3
Ansi/isea Cut Level5
Coating FinishUncoated
Coating MaterialUncoated
ColorWhite
CuffKnit
Cut ResistantYes
HandAmbidextrous
Length9 1/4"
Puncture ResistantNo
Size7
Suggested Use EnvironmentDry
Coating CoverageUncoated
Coating TypeUncoated
Cuff StyleKnit
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free
Glove Hand StyleAmbidextrous
Glove Liner MaterialStainless Steel
Glove StyleKnit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit Material ColorWhite
Silicone-freeYes

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.02
Ship length (cm)24.13
Ship width (cm)17.78
HS code6116999530
Country of OriginMX

Product Variants

ProductModelSizeAnsi/isea Cut LevelAnsi/isea Abrasion LevelColorAbrasion ResistantPuncture ResistantCoating FinishCut ResistantPrice
ANSELL 74-301 Cut Resistant Glove White Reversible 6 | AC6UQF 36J085 74-301653WhiteYesNoUncoatedYes€23.18
ANSELL 74-301 Cut Resistant Glove White Reversible 8 | AC6UQH 36J087 74-301853WhiteYesNoUncoatedYes€23.18
ANSELL 74-301 Cut Resistant Glove White Reversible 9 | AC6UQJ 36J088 74-301953WhiteYesNoUncoatedYes€23.18
ANSELL 74-301 Cut Resistant Glove White Reversible 10 | AC6UQK 36J089 74-3011053WhiteYesNoUncoatedYes€23.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 74-301 Cut Resistant Glove White Reversible 7
€23.20 /unit