VESTIL PM5-2736 Full Featured Pallet Truck 27 x 36 | AG7XHC

VESTIL PM5-2736 Pallet Truck, 49-1/2 Inch x 27 Inch x 48-1/2 Inch Size, 5500 Lb. Capacity, Red

Item: AG7XHC Model: PM5-2736
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€632.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Jack
ColorRed
Depth49 1/2"
Fork Length36"
Fork Width27"
Fully Welded FrameYes
Handle Length48"
Handle MaterialSteel
Height48 1/2"
Length49 1/2"
Load Capacity5500 lbs.
Lowered Height3"
MaterialSteel
Power SourceHand
Raised Height7 3/4"
Roller Dia.3"
Roller MaterialPolyurethane
Roller Width3/4"
Steer Caster Size8"
Steering Caster MaterialPoly On Steel
Steering Caster Width2"
Width27"

Shipping Info:

Ship weight (kg) 87.75
Ship height (cm)58.42
Ship length (cm)162.56
Ship width (cm)101.6
HS code8427900000
Country of OriginCN

Product Variants

ProductModelLoad CapacityFork LengthFork WidthColorRoller Dia.Roller MaterialRaised HeightDepthPrice
VESTIL PM5-2036 Full Featured Pallet Truck 5500 lb Capacity 20" x 36" | AG7XGU PM5-20365500 lbs.36"20"Red4 1/2"Steel7 3/4"49.688"€604.59
RFQ
VESTIL PM5-2048 Full Featured Pallet Truck 5500 lb Capacity 20" x 48" | AG7XGW PM5-20485500 lbs.48"20 5/8"Red2 7/8"Polyurethane7 3/4"61.688"€553.65
RFQ
VESTIL PM5-2048-6PKG Pallet Truck 5500 lb Capacity 20" x 48" - 6 Pack | AG7XGX PM5-2048-6PKG5500 lbs.48"20 5/8"Red2 7/8"Polyurethane7 3/4"61.688"€3,270.14
RFQ
VESTIL PM5-2738-WN Heavy Duty Wheel Nose Pallet Truck 27" x 38" | AG7XHD PM5-2738-WN5000 lbs.38"27"Red3"Steel8"63"€606.58
RFQ
VESTIL PM5-2748 Full Featured Pallet Truck 5500 lb Capacity 27" x 48" | AG7XHE PM5-27485500 lbs.48"27"Red2 7/8"Polyurethane7 3/4"61.688"€564.26
RFQ
VESTIL PM5-2748-6PKG Pallet Truck 5500 lb Capacity 27" x 48" - 6 Pack | AG7XHF PM5-2748-6PKG5500 lbs.48"27"Red2 7/8"Polyurethane7 3/4"61.688"€3,324.24
RFQ
VESTIL PM5-2748-FP Wheel Nose Pallet Truck Foot Pedal 27" x 38" | AG7XHJ PM5-2748-FP5500 lbs.48"27"Red4"Polyurethane7 3/4"66"€671.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PM5-2736 Pallet Truck, 49-1/2 Inch x 27 Inch x 48-1/2 Inch Size, 5500 Lb. Capacity, Red
€632.10 /unit