VESTIL PG-S-200 Heavy-duty Steel Pipe Grab 2000 Lb Capacity | AG7WZA

VESTIL PG-S-200 Heavy-duty Steel Pipe Grab, 2000 Lb. Capacity

Item: AG7WZA Model: PG-S-200
In Stock

Get it by Tuesday, Jun 10

€858.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Grab
Capacity2000 lbs.
Clevis Width1 14/25"
ColorYellow
Height36.187"
IncludesClamp Lock Mechanism
Jaw Depth11"
Length53"
Lifting Clamp StyleHorizontal
MaterialSteel
Min. Jaw Opening Height10 1/2"
Overall Height25.13"
Overall Thickness1/2"
Overall Width53"
Thickness1/2"
Use WithSteel
Width23 5/8"

Shipping Info:

Ship weight (kg) 52.65
Ship height (cm)101.6
Ship length (cm)101.6
Ship width (cm)121.92
HS code7326908588
Country of OriginUS

Product Variants

ProductModelCapacityMin. Jaw Opening HeightOverall HeightOverall WidthClevis WidthJaw DepthThicknessHeightPrice
VESTIL PG-S-045 Heavy-duty Steel Pipe Grab 450 Lb Capacity | AG7WYW PG-S-045450 lbs.3 1/8"25.13"27"1.19"4"3/8"18 3/4"€363.70
VESTIL PG-S-060 Heavy-duty Steel Pipe Grab 600 Lb Capacity | AG7WYX PG-S-060600 lbs.3 1/8"13 1/2"27"1.19"4"3/8"18 3/4"€390.29
VESTIL PG-S-100 Heavy-duty Steel Pipe Grab 1000 Lb Capacity | AG7WYY PG-S-1001000 lbs.4 1/2"16 1/4"37"1.19"6 1/2"3/8"24 5/8"€475.18
VESTIL PG-S-140 Heavy-duty Steel Pipe Grab 1400 Lb Capacity | AG7WYZ PG-S-1401400 lbs.7 1/8"18 1/2"41.13"1.19"9"3/8"29 3/4"€522.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PG-S-200 Heavy-duty Steel Pipe Grab, 2000 Lb. Capacity
€858.00 /unit