Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMERICAN TORCH TIP GPN-3 Cutting Tip Size 3 | AG2ENT 31HD65

AMERICAN TORCH TIP GPN-3 Cutting Tip Size 3

Item: AG2ENT Model: GPN-3Cross Ref: 31HD65
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€21.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
ApplicationGeneral Purpose
Compatible Fuel TypeNatural Gas, Propane
Compatible ManufacturerVictor
Flame TypeMedium Preheat
For Torch TypeHandheld, Machine
For Use WithVictor(R) Products
Fuel Pressure4 psi to 6 psi
Gas ServiceLiquid Natural Gas
Kerf Width0.1"
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Min. Cutting Thickness2"
Oxygen Pressure40 psi to 45 psi
Pressure Rating5 psig to 10 psig
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size3"
Soft Solder Tube Cap.No
Steel Thickness2 1/2"
Tip DesignTwo Piece
Type2 Piece
Maximum Cutting Thickness2 1/2"
Minimum Cutting Thickness2"
Tip SeriesGPN Series

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)8.13
Ship length (cm)2.03
Ship width (cm)2.03
HS code8468901000

Product Variants

ProductModelFuel PressureSteel ThicknessOxygen PressureSizeTypeFlame TypeGas ServiceSilver Solder TubePrice
AMERICAN TORCH TIP GPN-0 Cutting Tip Size 0 | AG2ENL 31HD57 GPN-00.6 psi1/2"40 psi to 50 psi-2 PieceMedium PreheatLiquid Natural GasNo€19.63
AMERICAN TORCH TIP GPN-1 Cutting Tip Size 1 | AG2ENP 31HD61 GPN-10.6 psi1/8"20 psi to 25 psi1"2 PieceMedium PreheatLiquid Natural GasNo€19.59
AMERICAN TORCH TIP GPN-2 Cutting Tip Size 2 | AG2ENR 31HD64 GPN-210 psi to 16 psi1 1/2"30 psi to 35 psi2"2 PieceMedium PreheatLiquid Natural GasNo€18.84
AMERICAN TORCH TIP GPN-4 Cutting Tip Size 4 | AG2ENU 31HD66 GPN-40.6 psi3"45 psi to 50 psi-2 PieceMedium PreheatLiquid Natural GasNo€18.45
AMERICAN TORCH TIP GPN-5 Cutting Tip Size 5 | AG2ENV 31HD67 GPN-50.6 psi4"45 psi to 50 psi5"2 PieceMedium PreheatLiquid Natural GasNo€19.93
AMERICAN TORCH TIP GPN-6 Cutting Tip Size 6 | AG2ENW 31HD68 GPN-60.7 psi6"45 psi to 55 psi62 PieceMedium PreheatLiquid Natural GasNo€24.96
AMERICAN TORCH TIP GPN-7 Cutting Tip Size 7 | AG2ENX 31HD69 GPN-70.7 psi10"45 psi to 55 psi72 PieceMedium PreheatLiquid Natural GasNo€27.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP GPN-3 Cutting Tip Size 3
€21.20 /unit