VESTIL PDH-1624 Plastic Dolly with Handle 500 lb Capacity 24 x 16 | AG7WWD

VESTIL PDH-1624 Plastic Dolly with Handle, 500 Lb. Capacity, 24 x 16 Inch Size

Item: AG7WWD Model: PDH-1624
In Stock

Get it by Tuesday, Jun 10

€155.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Dolly with Handle
Capacity500 lbs.
Caster Dia.4"
Caster MaterialPolyolefin
Caster Size4" x 1 1/2"
Caster TypeSwivel
Caster Width1 1/2"
ColorBlue
Deck Height6 5/8"
Deck Length24"
Deck Width16"
Depth24 1/2"
Height37 1/2"
Inside Edge Deck Height5 1/2"
Length24 1/2"
MaterialPolyethylene
Number Of Casters4
Static Load Capacity500 lbs.
Width16"

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)20.32
Ship length (cm)76.2
Ship width (cm)43.18
HS code8716805090
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PDH-1624 Plastic Dolly with Handle, 500 Lb. Capacity, 24 x 16 Inch Size
€155.87 /unit