VESTIL ORWC-8-HDL Wheel Chock, 6 Inch x 8 Inch x 9 1/4 Inch Chock Size, Rubber, 1 Chock, Orange

Item: AG7WNT Model: ORWC-8-HDL
In Stock

Get it by Tuesday, Jun 17

€33.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel Chock
Chock Size8" x 11 7/8" x 6"
ColorOrange
Handle IncludedYes
High-visibilityNo
Includes Chain/ropeNo
MaterialRubber
Max. Vehicle WeightNot Rated
Number Of Chocks1
Primary Wheel Chock ApplicationMulti Purpose
Usable Chock Width9 1/4"
Wheel Chock Surface TreadGrooved

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)15.24
Ship length (cm)23.5
Ship width (cm)20.32
HS code4016996050
Country of OriginCN

Compatible Accessories:

Standards and Approvals:

  • OSHA

Frequently Asked Questions:

Q. How do you position chocks?

A.

  • Ensure that the chocks are centered and squared with the tires.
  • Position the chocks tightly against the tire treads.
  • Use wheel chocks in pairs.
  • They must be positioned downhill and below the vehicles' centre of gravity.
  • Position the chocks in front of the front wheels, in the case of a downhill grade.
  • On an uphill grade, position them behind the rear wheels.
  • On a level grade, position these chocks on the back and front of a single wheel.

Q. How do I choose wheel chocks?

A. Ideally, a wheel chock should be about 1/4 of the tire's diameter to fit securely under the tire.

Product Variants

ProductModelMaterialOverall WidthOverall HeightColorHandle IncludedWheel Chock WeightUsable Chock WidthNumber Of Wheel ChocksPrice
VESTIL RMC-4 Rubber Wheel Chock 6.5" x 4.75" x 4.25" | AG7XZU RMC-4Rubber6 1/2"4 3/4"BlackNo5 lbs.6 1/2"1€25.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ORWC-8-HDL Wheel Chock, 6 Inch x 8 Inch x 9 1/4 Inch Chock Size, Rubber, 1 Chock, Orange
€33.90 /unit