Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO W-214AL Pipe Wrench, Aluminum, 4 1/4 Inch Jaw Capacity, Serrated, 24 Inch Overall Length, I-Beam | CN8JGE

AMPCO METAL W-214AL Pipe Wrench, Aluminum, 4 1/4 Inch Jaw Capacity, Serrated, 24 Inch Overall Length, I-Beam

Item: CN8JGE Model: W-214ALCross Ref: 4DC11
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€701.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench
AdjustableManual
Adjustment TypeGroove
Corrosion ResistanceYes
FinishNatural
Handle MaterialAluminum
Handle TypeI Beam
InsulatedNo
Jaw Capacity4 1/4"
Jaw MaterialAluminum, Bronze
Jaw TextureSerrated
Non-magneticYes
Non-sparkingYes
Overall Length24"
Tether StyleTether Capable
Corrosion ResistantYes
NonsparkingYes

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthJaw CapacityJaw TextureHandle TypeFinishNon-sparkingInsulatedTether StylePrice
AMPCO W-210 Pipe Wrench, 1 15/16 Inch Jaw Capacity, Serrated, 8 Inch Overall Length, I-Beam | CN8JFY W-2108"1 15/16"SerratedI BeamNaturalYesNoTether Capable€313.12
AMPCO W-215 Pipe Wrench, 5 11/16 Inch Jaw Capacity, Serrated, 36 Inch Overall Length, I-Beam | CN8JFZ W-21536"5 11/16"SerratedI BeamNaturalYesNoTether Capable€1,108.21
AMPCO W-216 Pipe Wrench, 7 9/16 Inch Jaw Capacity, Serrated, 48 Inch Overall Length, I-Beam | CN8JGA W-21648"7 9/16"SerratedI BeamNaturalYesNoTether Capable€1,499.25
AMPCO W-211AL Pipe Wrench, Aluminum, 2 1/2 Inch Jaw Capacity, Serrated, 10 Inch Overall Length, I-Beam | CN8JGB W-211AL10"2 1/2"SerratedI BeamNaturalYesNoTether Capable€350.21
AMPCO W-212AL Pipe Wrench, Aluminum, 2 13/16 Inch Jaw Capacity, Serrated, 14 Inch Overall Length, I-Beam | CN8JGC W-212AL14"2 13/16"SerratedI BeamNaturalYesNoTether Capable€436.27
AMPCO W-213AL Pipe Wrench, Aluminum, 3 3/16 Inch Jaw Capacity, Serrated, 18 Inch Overall Length, I-Beam | CN8JGD W-213AL18"3 3/16"SerratedI BeamNaturalYesNoTether Capable€490.18
AMPCO W-215AL Pipe Wrench, Aluminum, 5 11/16 Inch Jaw Capacity, Serrated, 36 Inch Overall Length, I-Beam | CN8JGF W-215AL36"5 11/16"SerratedI BeamNaturalYesNoTether Capable€1,040.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL W-214AL Pipe Wrench, Aluminum, 4 1/4 Inch Jaw Capacity, Serrated, 24 Inch Overall Length, I-Beam
€701.55 /unit