VESTIL MT-3036-LP-AC Low Profile AC Power Post Table, 30 Inch x 36 Inch Size

Item: AG7WJH Model: MT-3036-LP-AC
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
Batteries IncludedNo
Battery Charger IncludedNo
Capacity2000 lbs.
Caster Dia.5"
Caster MaterialPoly On Steel
Caster Width2"
ColorBlue
Deck Thickness1/4"
Frame MaterialSteel
Front Caster Dia.5"
Front Caster MaterialPoly On Steel
Hand Held Control Voltage24V
Height23 47/50"
Length43 1/2"
Lowered Height24"
MaterialSteel
Max. Height42.19"
Max. Travel Distance18 1/4"
Min. Height23.94"
Motor Hp1/2 hp
Number Of Casters4
Number Of Posts4
Phase1
Platform Length36"
Platform MaterialSteel
Platform Width30"
PortableYes
Power SourceElectric
Raised Height42.188"
Rear Caster Dia.5"
Rear Caster MaterialPoly On Steel
Voltage115V AC
Width30"

Shipping Info:

Ship weight (kg) 168.75
Ship height (cm)76.2
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginUS

Product Variants

ProductModelPlatform LengthPlatform WidthLowered HeightMax. Travel DistancePower SourceHeightBatteries IncludedBattery Charger IncludedPrice
VESTIL MT-2436-LP Low Profile Mechanical Post Table 24" x 36" | AG7WHR MT-2436-LP36"24"23.688"18 1/4"Manual23 47/50"No-€1,465.83
VESTIL MT-2436-LP-AC Low Profile AC Power Post Table 24" x 36" | AG7WHT MT-2436-LP-AC36"24"24"18 1/4"Electric23 47/50"NoNo-
RFQ
VESTIL MT-2442-LP Low Profile Mechanical Post Table 24" x 42" | AG7WHX MT-2442-LP42"24"23.688"18 1/4"Manual23 47/50"No-€1,771.31
VESTIL MT-2442-LP-AC Low Profile AC Power Post Table 24" x 42" | AG7WHY MT-2442-LP-AC42"24"24"18 1/4"Electric23 47/50"NoNo-
RFQ
VESTIL MT-2442-LP-DC Low Profile DC Power Post Table 24" x 42" | AG7WHZ MT-2442-LP-DC42"24"24"18 1/4"Electric23 47/50"YesYes-
RFQ
VESTIL MT-2448-LP Low Profile Mechanical Post Table 24" x 48" | AG7WJA MT-2448-LP48"24"23.688"18 1/4"Manual23 47/50"No-€1,953.70
VESTIL MT-2448-LP-AC Low Profile AC Power Post Table 24" x 48" | AG7WJB MT-2448-LP-AC48"24"24"18 1/4"Electric23 47/50"NoNo-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MT-3036-LP-AC Low Profile AC Power Post Table, 30 Inch x 36 Inch Size