VESTIL MINI-4 Mini Cable Hoist with 400 Lb Capacity | AG7WEM

VESTIL MINI-4 Mini Cable Hoist With 400 Lb. Capacity

Item: AG7WEM Model: MINI-4
In Stock

Get it by Tuesday, Jun 10

€245.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Wire Rope Hoist
Battery IncludedNo
Cable Length36 ft.
ColorRed
Control Pendant Cord Length58"
Double-line Cable Length18 ft.
Double-line Capacity800 lbs.
Fits Beam Flange WidthUp To 1 1/2"
Lifting Speed30 FPM
Load Capacity400 lbs.
MaterialSteel
Motor Hp1 1/2 hp
Overall Depth15 1/8"
Overall Height8 22/25"
Overall Width5 3/4"
Phase1

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)25.4
Ship length (cm)43.18
Ship width (cm)17.78
HS code8428900290
Country of OriginCN

Product Variants

ProductModelMaterialControl Pendant Cord LengthDouble-line CapacityLoad CapacityDepthHeightOverall DepthOverall HeightPrice
VESTIL MINI-2 Mini Cable Hoist with 200 Lb Capacity | AG7WEL 32X277 MINI-2Steel58"400 lbs.200 lbs.--15.188"8.81"€196.09
VESTIL MINI-10 Mini Cable Hoist, 1000 Lbs Capacity | CE3EGN MINI-10Aluminum58 ft.2000 lbs.0.5 ton.19 1/4"11 3/4"--€590.72
RFQ
VESTIL MINI-7 Mini Cable Hoist, 750 Lbs Capacity | CE3EGP MINI-7Aluminum58 ft.1500 lbs.0.37 ton.16"10"--€369.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MINI-4 Mini Cable Hoist With 400 Lb. Capacity
€245.98 /unit