VESTIL MG-R-4 Modular Guard Railing Section 48 | AG8CZA

VESTIL MG-R-4 Modular Guard, Railing Section, 48 Inch Size

Item: AG8CZA Model: MG-R-4Cross Ref: 45XD10
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Profile Machine Guard
ColorYellow
ComponentsRailing
Effective Length48"
Height2 1/2"
Installation Hardware IncludedNo
Length56"
MaterialSteel
Mounting Plate Length2 1/4"
Mounting Plate Width23 1/4"
Overall Height2 1/2"
Overall Length56"
Overall Width2 1/2"
Plate Width23 1/4"
Width56"
FinishPowder Coated
Product TypeGuardrail
Product Type (broad)Guardrail

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)15.24
Ship length (cm)152.4
Ship width (cm)17.78
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOverall LengthEffective LengthOverall HeightNumber Of RibsFinishHeightColorMaterialPrice
VESTIL MG-R-10 Modular Guard Railing Section 120" | AG8CYY MG-R-10128"120"2 1/2"--2 1/2"YellowSteel-
RFQ
VESTIL MG-R-12 Modular Guard Railing Section 144" | AG8CYZ MG-R-12152"144"2 1/2"--2 1/2"YellowSteel-
RFQ
VESTIL MG-R-8 Modular Guard Railing Section 96" | AG8CZC MG-R-8102"96"2 1/2"-Powder Coat2 1/2"YellowSteel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MG-R-4 Modular Guard, Railing Section, 48 Inch Size