VESTIL MG-R-12 Modular Guard, Railing Section, 144 Inch Size

Item: AG8CYZ Model: MG-R-12Cross Ref: 45XD14
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Profile Machine Guard
ColorYellow
ComponentsRailing
Effective Length144"
Height2 1/2"
Installation Hardware IncludedNo
Length152"
MaterialSteel
Overall Height2 1/2"
Overall Length152"
Overall Width2 1/2"
Width152"
FinishPowder Coated
Product TypeGuardrail
Product Type (broad)Guardrail

Shipping Info:

Ship weight (kg) 31.95
Ship height (cm)7.62
Ship length (cm)2.54
Ship width (cm)7.62
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOverall LengthEffective LengthOverall HeightNumber Of RibsFinishHeightColorMaterialPrice
VESTIL MG-R-10 Modular Guard Railing Section 120" | AG8CYY MG-R-10128"120"2 1/2"--2 1/2"YellowSteel-
RFQ
VESTIL MG-R-4 Modular Guard Railing Section 48" | AG8CZA MG-R-456"48"2 1/2"--2 1/2"YellowSteel-
RFQ
VESTIL MG-R-8 Modular Guard Railing Section 96" | AG8CZC MG-R-8102"96"2 1/2"-Powder Coat2 1/2"YellowSteel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MG-R-12 Modular Guard, Railing Section, 144 Inch Size