VESTIL MFM-6-RAL Machinery-furniture Movers 6000 Lb Capacity | AG7WCN

VESTIL MFM-6-RAL Machinery Furniture Mover, 6000 Lb. Capacity

Item: AG7WCN Model: MFM-6-RAL
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMachinery Mover Hand Truck
Capacity6000 lbs.
Caster Dia.6"
Caster Width2"
ColorRed
Depth16 3/4"
Fork Length6"
Fork Thickness1 1/8"
Fork Width3"
Hand Truck PurposeSpecialty Item Hauling
Height42 1/2"
Length16 3/4"
Lift Height6"
MaterialSteel
Noseplate Depth6"
Noseplate Thickness1 1/8"
Noseplate Width3"
Number Of Wheels4
Type Of LiftHydraulic
Wheel Dia.6"
Wheel MaterialPhenolic
Wheel Size6" x 2"
Wheel Width2"
Width23"

Shipping Info:

Ship weight (kg) 150.75
Ship height (cm)109.22
Ship length (cm)43.18
Ship width (cm)58.42
HS code8428900290
Country of OriginUS

Product Variants

ProductModelWheel MaterialCapacityCaster Dia.Caster WidthDepthFork LengthFork ThicknessFork WidthPrice
VESTIL MFM-10-RAL Machinery-furniture Movers 10000 Lb Capacity | AG7WCG MFM-10-RALSteel10000 lbs.8"3"18"6"1 1/8"4"-
RFQ
VESTIL MFM-12-RAL Machinery-furniture Movers 12000 Lb Capacity | AG7WCH MFM-12-RALSteel12000 lbs.8"2 1/2"18"6"1 1/8"4"-
RFQ
VESTIL MFM-2-RAL Machinery-furniture Movers 2000 Lb Capacity | AG7WCK MFM-2-RALPhenolic2000 lbs.5"2"12 1/2"5"3/4"3"-
RFQ
VESTIL MFM-4-RAL Machinery-furniture Movers 4000 Lb Capacity | AG7WCM MFM-4-RALPhenolic4000 lbs.6"2"16 1/2"6"3/4"2 1/2"-
RFQ
VESTIL MFM-8-RAL Machinery-furniture Movers 8000 Lb Capacity | AG7WCP MFM-8-RALSteel8000 lbs.8"2 1/2"17 1/4"6"1 1/8"3"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MFM-6-RAL Machinery Furniture Mover, 6000 Lb. Capacity