VESTIL MDU-C-6-18 Medium Duty Double Sided Cantilever Upright, 6 Feet, 18 Inch Arms

Item: AG7WBV Model: MDU-C-6-18
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€537.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCantilever Double Upright
Base Length46"
Capacity13200 lbs.
ColorBlue
Height72"
Length46"
MaterialSteel
Spacing Between Arm Slots3 1/2"
Usable Arm Length18"
Width8 3/4"

Shipping Info:

Ship weight (kg) 82.35
Ship height (cm)38.1
Ship length (cm)233.68
Ship width (cm)73.66
HS code7326908588
Country of OriginCN

Product Variants

ProductModelHeightDepthCapacityBase LengthUsable Arm LengthCapacity Per UprightMaterialColorPrice
VESTIL MDU-C-10-12 Cantilever Double Upright Medium-duty 10 Ft 12" Arm | AG7WBP MDU-C-10-12120"34"14200 lbs.34"12"-SteelBlue€640.54
VESTIL MDU-C-10-18 Cantilever Double Upright Medium-duty 10 Ft 18" Arm | AG7WBQ MDU-C-10-18120"46"11800 lbs.46"18"-SteelBlue€731.84
VESTIL MDU-C-10-24 Cantilever Double Upright Medium-duty 10 Ft 24" Arm | AG7WBR MDU-C-10-24120"58"10000 lbs.58"24"-SteelBlue€835.74
VESTIL MDU-C-10-36 Cantilever Double Upright Medium-duty 10 Ft 36" Arm | AG7WBT MDU-C-10-36120"82"8800 lbs.82"--SteelBlue€865.50
VESTIL MDU-C-6-12 Cantilever Double Upright Medium-duty 6 Ft 12" Arm | AG7WBU MDU-C-6-1272"34"16200 lbs.34"12"-SteelBlue€485.68
RFQ
VESTIL MDU-C-6-24 Cantilever Double Upright Medium-duty 6 Ft 24" Arm | AG7WBW MDU-C-6-2472"58"11000 lbs.58"24"-SteelBlue€599.26
RFQ
VESTIL MDU-C-6-36 Cantilever Double Upright Medium-duty 6 Ft 36" Arm | AG7WBZ MDU-C-6-3672"82"22000 lbs.82"--SteelBlue€659.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MDU-C-6-18 Medium Duty Double Sided Cantilever Upright, 6 Feet, 18 Inch Arms
€537.62 /unit