Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 26V-12-R Tig Torch Kit 200 Amp | AJ2CZY 48C109

AMERICAN TORCH TIP 26V-12-R Tig Torch Kit 200 Amp

Item: AJ2CZY Model: 26V-12-RCross Ref: 48C109
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€236.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir-Cooled TIG Torch Kit
ApplicationAir-Cooled
Compatible With BrandLinde
Compatible With Series26V
For Minimum Electrode Diameter0.02"
Gas Valve IncludedYes
Model26V
Neck TypeRigid
Output Range200
Power Cord MaterialRubber
Torch Body Length9"
Cooling MethodAir Cooled
For Max. Electrode Dia.5/32"
For Welder Series26V Series
Gas ValveYes
Head Angle60°
Maximum Amperage200A
Power Cable Construction1-Piece
Power Cable MaterialRubber
Power Cord Length12.5 ft.
ProcessTIG Welding (GTAW)
Tig Torch Model26V
Tig Torch Series26 Series
Weight7.7 oz.

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)27.94
Ship width (cm)33.02
Country of OriginCN

Product Variants

ProductModelOutput RangeNeck TypeFor Minimum Electrode DiameterApplicationPrice
AMERICAN TORCH TIP 26-25-2 Tig Torch Kit 200 Amp | AJ2CZF 48C082 26-25-2200Rigid0.02"Air-Cooled€329.00
AMERICAN TORCH TIP 26-25-R Tig Torch Kit 200 Amp | AJ2CZG 48C083 26-25-R200Rigid0.02"Air-Cooled€302.93
AMERICAN TORCH TIP 26V Tig Torch 200 Amp | AJ2CZX 48C107 26V200Rigid0.02"Air-Cooled€54.74
AMERICAN TORCH TIP 26V-25-2 Tig Torch Kit 200 Amp | AJ2CZZ 48C110 26V-25-2200Rigid0.02"Air-Cooled€332.32
AMERICAN TORCH TIP 26V-25-R Tig Torch Kit 200 Amp | AJ2DAA 48C111 26V-25-R200Rigid0.02"Air-Cooled€295.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 26V-12-R Tig Torch Kit 200 Amp
€236.48 /unit