VESTIL LWSS-2448 Solid Rivet Shelving, 72 inch Height, 48 inch Width, 24 inch Depth

Item: AE4QBF Model: LWSS-2448Cross Ref: 5MDV5
In Stock

Get it by Tuesday, Jun 17

€1,059.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPass Through Shelving Unit
Adjustable Increments1 1/2"
Capacity Per Shelf600 lbs.
ColorSilver
Depth48"
Edge TypeSquare
Grade304
Height72"
Length48"
MaterialStainless Steel
Max. Load Capacity3000 lbs.
Number Of Shelves5
Number Of Tiers5
Pack Size1
ShapeRectangle
Thickness18 ga.
Width24"

Shipping Info:

Ship weight (kg) 59.85
Ship height (cm)25.4
Ship length (cm)121.92
Ship width (cm)101.6
HS code9403200020
Country of OriginCN

Product Variants

ProductModelColorCapacity Per ShelfNumber Of ShelvesShapeMax. Load CapacityNumber Of TiersThicknessAdjustable IncrementsPrice
VESTIL LWSS-1836 Pass Thru Shelving 72inh 36inw 18ind | AE4QBC 5MDV2 LWSS-1836Natural600 lbs.5Rectangle3000 lbs.518 ga.1 1/2"-
RFQ
VESTIL LWSS-2436 Pass Thru Shelving 72inh 36inw 24ind | AE4QBE 5MDV4 LWSS-2436Silver600 lbs.5Rectangle3000 lbs.518 ga.1 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LWSS-2448 Solid Rivet Shelving, 72 inch Height, 48 inch Width, 24 inch Depth
€1,059.52 /unit