VESTIL LWSS-1836 Solid Rivet Shelving, 72 inch Height, 36 inch Width, 18 inch Depth

Item: AE4QBC Model: LWSS-1836Cross Ref: 5MDV2
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemPass Through Shelving Unit
Adjustable Increments1 1/2"
Capacity Per Shelf600 lbs.
ColorNatural
Depth36"
Edge TypeSquare
Grade304
Height72"
Length36"
MaterialStainless Steel
Max. Load Capacity3000 lbs.
Number Of Shelves5
Number Of Tiers5
Pack Size1
ShapeRectangle
Shelf StyleOpen
Thickness18 ga.
Width18"
Beam ProfileZ Beam
Decking Gauge18 ga.
Decking MaterialStainless Steel
Duty RatingMedium Duty
FinishUnfinished
Frame MaterialSteel
Load Capacity Per Shelf600 lbs.
Overall Depth18"
Overall Height72"
Overall Width36"
Post Gauge18 ga.
Shelf Adjustment Increments1 1/2"
Shelving ConfigurationStandalone
Side Panel StyleOpen

Shipping Info:

Ship weight (kg) 38.7
Ship height (cm)15.24
Ship length (cm)96.52
Ship width (cm)50.8
HS code9403200020
Country of OriginCN

Product Variants

ProductModelColorCapacity Per ShelfNumber Of ShelvesShapeMax. Load CapacityNumber Of TiersThicknessAdjustable IncrementsPrice
VESTIL LWSS-2436 Pass Thru Shelving 72inh 36inw 24ind | AE4QBE 5MDV4 LWSS-2436Silver600 lbs.5Rectangle3000 lbs.518 ga.1 1/2"-
RFQ
VESTIL LWSS-2448 Pass Thru Shelving 72inh 48inw 24ind | AE4QBF 5MDV5 LWSS-2448Silver600 lbs.5Rectangle3000 lbs.518 ga.1 1/2"€1,059.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LWSS-1836 Solid Rivet Shelving, 72 inch Height, 36 inch Width, 18 inch Depth