VESTIL LPRO-72-9-4 Low Profile Rack Guard, 75.5 x 8 x 9 Inch Size

Item: AG7VYF Model: LPRO-72-9-4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€255.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Profile Machine Guard
Attachment TypeBolt On
Bollard Length72 5/8"
ColorYellow
Height8.937"
Installation Hardware IncludedNo
Length8"
MaterialSteel
Mounting Plate Hole Dia.7/8"
Mounting Plate Length8"
Mounting Plate Width8"
Number Of Bolt Holes8
Number Of Mounting Holes8
Overall Height8.94"
Overall Length8"
Overall Width76.13"
Width75 1/2"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)38.1
Ship length (cm)243.84
Ship width (cm)30.48
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightHeightOverall WidthMounting Plate LengthMounting Plate WidthBollard LengthColorPrice
VESTIL LPRO-144-9-4 Low Profile Rack Guard 147.5" x 8" x 9" | AG7VXV LPRO-144-9-48"8.94"8.937"147 1/2"8"8"144"Yellow€375.33
VESTIL LPRO-36-16-2 Low Profile Rack Guard 38" x 4" x 16" | AG7VXW LPRO-36-16-24"16.38"16 3/8"38.31"4"4"36"Yellow€95.41
VESTIL LPRO-36-16-4 Low Profile Rack Guard 39.5" x 8" x 16" | AG7VXX LPRO-36-16-48"16.94"16.937"40.13"8"8"36 5/8"Yellow€138.93
VESTIL LPRO-36-9-2 Low Profile Rack Guard 38.5" x 4" x 9" | AG7VXY LPRO-36-9-24"9.38"9 3/8"38.31"4"4"36"Yellow€74.22
VESTIL LPRO-36-9-4 Low Profile Rack Guard 39.5" x 8" x 9" | AG7VXZ LPRO-36-9-48"8.94"8.937"40.13"8"8"36 5/8"Yellow€122.94
VESTIL LPRO-48-16-2 Low Profile Rack Guard 50.5" x 4" x 16" | AG7VYA LPRO-48-16-24"16.38"16 3/8"50.31"4"4"48"Yellow€109.21
VESTIL LPRO-48-16-4 Low Profile Rack Guard 51.5" x 8" x 16" | AG7VYB LPRO-48-16-48"16.94"16.937"52.13"8"8"48 5/8"Yellow€156.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LPRO-72-9-4 Low Profile Rack Guard, 75.5 x 8 x 9 Inch Size
€255.53 /unit