VESTIL LOCK-5418-SSD3 Locker, Stainless Steel 2 Tier 3 Wide 18 x 54 x 78 | AG7VWD

VESTIL LOCK-5418-SSD3 Locker, Stainless Steel, 2 Tier, 3 Wide, 18 Inch x 54 Inch x 78 Inch Size

Item: AG7VWD Model: LOCK-5418-SSD3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Locker
ColorSilver
Depth18"
Frame MaterialSteel
Grade304
Height78"
Hinge Length2 1/2"
Leg Length6"
Length18"
MaterialStainless Steel
Number Of Columns3
Number Of Doors6
Number Of Double Hook1
Number Of Hinges2
Number Of Rows2
Number Of Single Hooks3
Number Of Tiers2
Width54"

Shipping Info:

Ship weight (kg) 98.55
Ship height (cm)198.12
Ship length (cm)45.72
Ship width (cm)137.16
HS code9403200020
Country of OriginCN

Product Variants

ProductModelNumber Of TiersNumber Of ColumnsNumber Of RowsColorMaterialDepthGradeHinge LengthPrice
VESTIL LOCK-1218-SS61 Locker, Stainless Steel 6 Tier 1 Wide 18" x 12" x 78" | AG7VVT LOCK-1218-SS61616SilverStainless Steel18"3042 1/2"-
RFQ
VESTIL LOCK-1218-SSD1 Locker, Stainless Steel 2 Tier 1 Wide 18" x 12" x 78" | AG7VVU LOCK-1218-SSD1212SilverStainless Steel18"3042 1/2"-
RFQ
VESTIL LOCK-1218-SSS1 Locker, Stainless Steel 1 Tier 1 Wide 18 x 12 x 78 | AG7VVV LOCK-1218-SSS1111SilverStainless Steel18"3042 1/2"-
RFQ
VESTIL LOCK-1818-SS61 Locker, Stainless Steel 6 Tier 1 Wide 18" x 18" x 78" | AG7VVW LOCK-1818-SS61616SilverStainless Steel18"3042 1/2"-
RFQ
VESTIL LOCK-1818-SSD1 Locker, Stainless Steel 2 Tier 1 Wide 18" x 18" x 78" | AG7VVX LOCK-1818-SSD1212SilverStainless Steel18"3042 1/2"-
RFQ
VESTIL LOCK-1818-SSS1 Locker, Stainless Steel 1 Tier 1 Wide 18 x 18 x 78 | AG7VVY LOCK-1818-SSS1111SilverStainless Steel18"3042 1/2"-
RFQ
VESTIL LOCK-3618-SS63 Locker, Stainless Steel 6 Tier 3 Wide 18" x 36" x 78" | AG7VVZ LOCK-3618-SS63636SilverStainless Steel18"3042 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LOCK-5418-SSD3 Locker, Stainless Steel, 2 Tier, 3 Wide, 18 Inch x 54 Inch x 78 Inch Size