VESTIL LOCK-3618-SS63 Locker, Stainless Steel 6 Tier 3 Wide 18 x 36 x 78 | AG7VVZ

VESTIL LOCK-3618-SS63 Locker, Stainless Steel, 6 Tier, 3 Wide, 18 Inch x 36 Inch x 78 Inch Size

Item: AG7VVZ Model: LOCK-3618-SS63
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Locker
ColorSilver
Depth18"
Frame MaterialSteel
Grade304
Height78"
Hinge Length2 1/2"
Leg Length6"
Length18"
MaterialStainless Steel
Number Of Columns3
Number Of Doors18
Number Of Hinges2
Number Of Rows6
Number Of Tiers6
Width36"

Shipping Info:

Ship weight (kg) 97.2
Ship height (cm)198.12
Ship length (cm)45.72
Ship width (cm)91.44
HS code9403200020
Country of OriginCN

Product Variants

ProductModelNumber Of TiersNumber Of ColumnsNumber Of RowsColorMaterialDepthGradeHinge LengthPrice
VESTIL LOCK-1218-SS61 Locker, Stainless Steel 6 Tier 1 Wide 18" x 12" x 78" | AG7VVT LOCK-1218-SS61616SilverStainless Steel18"3042 1/2"-
RFQ
VESTIL LOCK-1218-SSD1 Locker, Stainless Steel 2 Tier 1 Wide 18" x 12" x 78" | AG7VVU LOCK-1218-SSD1212SilverStainless Steel18"3042 1/2"-
RFQ
VESTIL LOCK-1218-SSS1 Locker, Stainless Steel 1 Tier 1 Wide 18 x 12 x 78 | AG7VVV LOCK-1218-SSS1111SilverStainless Steel18"3042 1/2"-
RFQ
VESTIL LOCK-1818-SS61 Locker, Stainless Steel 6 Tier 1 Wide 18" x 18" x 78" | AG7VVW LOCK-1818-SS61616SilverStainless Steel18"3042 1/2"-
RFQ
VESTIL LOCK-1818-SSD1 Locker, Stainless Steel 2 Tier 1 Wide 18" x 18" x 78" | AG7VVX LOCK-1818-SSD1212SilverStainless Steel18"3042 1/2"-
RFQ
VESTIL LOCK-1818-SSS1 Locker, Stainless Steel 1 Tier 1 Wide 18 x 18 x 78 | AG7VVY LOCK-1818-SSS1111SilverStainless Steel18"3042 1/2"-
RFQ
VESTIL LOCK-3618-SSD3 Locker, Stainless Steel 2 Tier 3 Wide 18" x 36" x 78" | AG7VWA LOCK-3618-SSD3232SilverStainless Steel18"3042 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LOCK-3618-SS63 Locker, Stainless Steel, 6 Tier, 3 Wide, 18 Inch x 36 Inch x 78 Inch Size