VESTIL LM-OBNT-4-36 Orbit Non-telescoping Lift Boom 4000 lb Capacity 36 | AG7VUT

VESTIL LM-OBNT-4-36 Orbit Non-telescoping Lift Boom, Blue / Yellow 4000 Lb. Capacity, 36 Inch Size

Item: AG7VUT Model: LM-OBNT-4-36
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,095.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Telescoping Orbital Forklift Boom
Boom TypeNon Telescoping , Orbit Boom
Capacity4000 lbs.
Chain Length36"
ColorBlue
Compatible Fork Thickness2 1/2"
Depth40 3/25"
Extended Hook Height38 1/4"
Extended Length80 7/8"
Fork Pocket Center36"
Fork Pocket Height2 1/2"
Fork Pocket Size7 1/2"
Fork Pocket Width7 1/2"
Height26.63"
MaterialSteel
Max. Hook Point78"
Max. Length80 22/25"
Max. Tilt Angle37°
Min. Hook Point36"
Number Of Hooks2
Number Of Vertical Adjustment Positions4
Overall Extended Height57.188"
Restraint Length36"
Retracted Hook Height5 1/2"
Safety ChainsYes
Single Hook Capacity At 36"4000 lbs.
Single Hook Capacity At 48"3750 lbs.
Single Hook Capacity At 60"3500 lbs.
Single Hook Capacity At 72"3250 lbs.
Single Hook Capacity At 78"3000 lbs.
Width44"

Shipping Info:

Ship weight (kg) 210.15
Ship height (cm)66.04
Ship length (cm)223.52
Ship width (cm)81.28
HS code8428900290
Country of OriginUS

Product Variants

ProductModelCapacityMax. LengthBoom TypeCompatible Fork ThicknessDepthExtended Hook HeightExtended LengthFork Pocket SizePrice
VESTIL LM-OBNT-4-24 Orbit Non-telescoping Lift Boom 4000 lb Capacity 24" | AG7VUQ LM-OBNT-4-244000 lbs.80 22/25"Non Telescoping2 1/2"40 3/25"38 1/4"80 7/8"7 1/2"€1,976.06
RFQ
VESTIL LM-OBNT-4-30 Orbit Non-telescoping Lift Boom 4000 lb Capacity 30" | AG7VUR LM-OBNT-4-304000 lbs.80 22/25"Non Telescoping2 1/2"40 3/25"38 1/4"80 7/8"7 1/2"€2,035.44
RFQ
VESTIL LM-OBNT-6-24 Orbit Non-telescoping Lift Boom 6000 lb Capacity 24" | AG7VUU LM-OBNT-6-246000 lbs.80 22/25"Non Telescoping2 1/4"40 3/25"38 1/4"80 7/8"7 1/4"€2,449.03
RFQ
VESTIL LM-OBNT-6-30 Orbit Non-telescoping Lift Boom 6000 lb Capacity 30" | AG7VUV LM-OBNT-6-306000 lbs.80 22/25"Non Telescoping2 1/4"40 3/25"38 1/4"80 7/8"7 1/4"€2,521.26
RFQ
VESTIL LM-OBNT-6-36 Orbit Non-telescoping Lift Boom 6000 lb Capacity 36" | AG7VUW LM-OBNT-6-366000 lbs.80 22/25"Non Telescoping2 1/4"40 3/25"38 1/4"80 7/8"7 1/4"€2,601.80
RFQ
VESTIL LM-OBNT-8-24 Orbit Non-telescoping Lift Boom 8000 lb Capacity 24" | AG7VUX LM-OBNT-8-248000 lbs.79 1/2"Non Telescoping2 1/4"79 1/2"40 3/8"79 1/2"7 1/4"€3,652.96
RFQ
VESTIL LM-OBNT-8-30 Orbit Non-telescoping Lift Boom 8000 lb Capacity 30" | AG7VUY LM-OBNT-8-308000 lbs.79 1/2"Non Telescoping2 1/4"79 1/2"40 3/8"79 1/2"7 1/4"€3,765.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LM-OBNT-4-36 Orbit Non-telescoping Lift Boom, Blue / Yellow 4000 Lb. Capacity, 36 Inch Size
€2,095.83 /unit