VESTIL LM-HRNT-4-36 High Rise Boom Non Telescoping 4000 lb Capacity 36 | AG7VUE

VESTIL LM-HRNT-4-36 High Rise Boom, Blue / Yellow Non Telescoping, 4000 Lb. Capacity, 36 Inch Size

Item: AG7VUE Model: LM-HRNT-4-36
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,244.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReach Over Forklift Boom
Boom TypeHigh Rise Boom , Non Telescoping
Capacity4000 lbs.
Chain Length36"
ColorBlue
Compatible Fork Thickness2 1/2"
Depth40 3/25"
Extended Length50 3/8"
Fork Pocket Center36"
Fork Pocket Height2 1/2"
Fork Pocket Size7 1/2"
Fork Pocket Width7 1/2"
Height78 14/25"
MaterialSteel
Max. Hook Point48"
Max. Length50.38"
Min. Hook Point30"
Number Of Hooks2
Number Of Vertical Adjustment Positions4
Restraint Length36"
Safety ChainsYes
Single Hook Capacity At 30"4000 lbs.
Single Hook Capacity At 36"3750 lbs.
Single Hook Capacity At 42"3500 lbs.
Single Hook Capacity At 48"3250 lbs.
Width44"

Shipping Info:

Ship weight (kg) 297.45
Ship height (cm)200.66
Ship length (cm)170.18
Ship width (cm)81.28
HS code8428900290
Country of OriginUS

Product Variants

ProductModelCapacityBoom TypeCompatible Fork ThicknessFork Pocket SizeSingle Hook Capacity At 30"Single Hook Capacity At 36"Single Hook Capacity At 42"Single Hook Capacity At 48"Price
VESTIL LM-HRNT-4-24 High Rise Boom Non Telescoping 4000 lb Capacity 24" | AG7VUC LM-HRNT-4-244000 lbs.Non Telescoping2 1/2"7 1/2"4000 lbs.3750 lbs.3500 lbs.3250 lbs.€2,112.91
RFQ
VESTIL LM-HRNT-4-30 High Rise Boom Non Telescoping 4000 lb Capacity 30" | AG7VUD LM-HRNT-4-304000 lbs.Non Telescoping2 1/2"7 1/2"4000 lbs.3750 lbs.3500 lbs.3250 lbs.€2,177.50
RFQ
VESTIL LM-HRNT-6-24 High Rise Boom Non Telescoping 6000 lb Capacity 24" | AG7VUF LM-HRNT-6-246000 lbs.Non Telescoping2 1/4"7 1/4"6000 lbs.5000 lbs.4500 lbs.4000 lbs.€2,621.98
RFQ
VESTIL LM-HRNT-6-30 High Rise Boom Non Telescoping 6000 lb Capacity 30" | AG7VUG LM-HRNT-6-306000 lbs.Non Telescoping2 1/4"7 1/4"6000 lbs.5000 lbs.4500 lbs.4000 lbs.€2,702.54
RFQ
VESTIL LM-HRNT-6-36 High Rise Boom Non Telescoping 6000 lb Capacity 36" | AG7VUH LM-HRNT-6-366000 lbs.Non Telescoping2 1/4"7 1/4"6000 lbs.5000 lbs.4500 lbs.4000 lbs.€2,781.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LM-HRNT-4-36 High Rise Boom, Blue / Yellow Non Telescoping, 4000 Lb. Capacity, 36 Inch Size
€2,244.43 /unit