VESTIL LM-EBT-6-30 Economy Telescoping Lift Boom, Blue / Yellow 6000 Lb. Capacity, 30 Inch Size

Item: AG7VTP Model: LM-EBT-6-30
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,704.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTelescoping Forklift Boom
Boom TypeEconomy Boom , Telescoping
Capacity6000 lbs.
Chain Length36"
Compatible Fork Thickness2 1/4"
Depth86 1/4"
Extended Length153 3/4"
Extension ColorYellow
Fork Pocket Center30"
Fork Pocket Height2 1/4"
Fork Pocket Size7 1/4"
Fork Pocket Width7 1/4"
Frame ColorBlue
Height13.19"
MaterialSteel
Max. Hook Point144"
Max. Length151 1/2"
Min. Hook Point36"
Min. Length86 1/4"
Number Of Hooks2
Number Of Vertical Adjustment Positions4
Restraint Length36"
Safety ChainsYes
Single Hook Capacity At 108"2600 lbs.
Single Hook Capacity At 120"2300 lbs.
Single Hook Capacity At 132"2000 lbs.
Single Hook Capacity At 144"1800 lbs.
Single Hook Capacity At 36"6000 lbs.
Single Hook Capacity At 48"5000 lbs.
Single Hook Capacity At 60"4500 lbs.
Single Hook Capacity At 72"4000 lbs.
Single Hook Capacity At 84"3500 lbs.
Single Hook Capacity At 96"3000 lbs.
Width38"

Shipping Info:

Ship weight (kg) 184.05
Ship height (cm)35.56
Ship length (cm)218.44
Ship width (cm)96.52
HS code8428900290
Country of OriginUS

Product Variants

ProductModelCapacityMax. LengthBoom TypeCompatible Fork ThicknessDepthExtended LengthFork Pocket SizeMin. LengthPrice
VESTIL LM-EBT-4-11 Economy Telescoping Lift Boom 4000 lb Capacity 11" | AG7VTH LM-EBT-4-114000 lbs.151 1/2"Telescoping2 1/2"86 1/4"153 3/4"7 1/2"86 1/4"€1,126.44
RFQ
VESTIL LM-EBT-4-24 Economy Telescoping Lift Boom 4000 lb Capacity 24" | AG7VTJ LM-EBT-4-244000 lbs.151 1/2"Telescoping2 1/2"86 1/4"153 3/4"7 1/2"86 1/4"€1,817.84
RFQ
VESTIL LM-EBT-4-30 Economy Telescoping Lift Boom 4000 lb Capacity 30" | AG7VTK LM-EBT-4-304000 lbs.151 1/2"Telescoping2 1/2"86 1/4"153 3/4"7 1/2"86 1/4"€1,183.68
RFQ
VESTIL LM-EBT-4-36 Economy Telescoping Lift Boom 4000 lb Capacity 36" | AG7VTL LM-EBT-4-364000 lbs.151 1/2"Telescoping2 1/2"86 1/4"153 3/4"7 1/2"86 1/4"€1,230.29
RFQ
VESTIL LM-EBT-6-11 Economy Telescoping Lift Boom 6000 lb Capacity 11" | AG7VTM LM-EBT-6-116000 lbs.151 1/2"Telescoping2 1/4"86 1/4"153 3/4"7 1/4"86 1/4"€1,650.32
RFQ
VESTIL LM-EBT-6-24 Economy Telescoping Lift Boom 6000 lb Capacity 24" | AG7VTN LM-EBT-6-246000 lbs.151 1/2"Telescoping2 1/4"86 1/4"153 3/4"7 1/4"86 1/4"€1,669.44
RFQ
VESTIL LM-EBT-6-36 Economy Telescoping Lift Boom 6000 lb Capacity 36" | AG7VTQ LM-EBT-6-366000 lbs.151 1/2"Telescoping2 1/4"86 1/4"153 3/4"7 1/4"86 1/4"€1,738.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LM-EBT-6-30 Economy Telescoping Lift Boom, Blue / Yellow 6000 Lb. Capacity, 30 Inch Size
€1,704.49 /unit