VESTIL LM-1NT-4-11 Stacker Powered Lift Adjustable Fork, 98 Inch Size

Item: AG7VQW Model: LM-1NT-4-11
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,352.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Telescoping Forklift Boom
Boom TypeLift Master Boom , Non Telescoping
Capacity4000 lbs.
Chain Length36"
ColorBlue
Compatible Fork Thickness2 1/2"
Depth81 1/2"
Extended Length81 1/2"
Fork Pocket Center11"
Fork Pocket Height2 1/2"
Fork Pocket Size7 1/2"
Fork Pocket Width7 1/2"
Height24.81"
MaterialSteel
Max. Hook Point78"
Max. Length81 1/2"
Min. Hook Point36"
Number Of Hooks2
Number Of Vertical Adjustment Positions5
Restraint Length36"
Safety ChainsYes
Single Hook Capacity At 36"4000 lbs.
Single Hook Capacity At 48"3750 lbs.
Single Hook Capacity At 60"3500 lbs.
Single Hook Capacity At 72"3250 lbs.
Single Hook Capacity At 78"3000 lbs.
Width19"

Shipping Info:

Ship weight (kg) 175.95
Ship height (cm)63.5
Ship length (cm)213.36
Ship width (cm)81.28
HS code8428900290
Country of OriginUS

Product Variants

ProductModelCapacityMax. LengthBoom TypeCompatible Fork ThicknessDepthExtended LengthFork Pocket SizeSingle Hook Capacity At 36"Price
VESTIL LM-1NT-4-24 Non-telescoping Lift Boom 4000 lb Capacity 24" Fork | AG7VQX LM-1NT-4-244000 lbs.81 1/2"Non Telescoping2 1/2"81 1/2"81 1/2"7 1/2"4000 lbs.€1,391.50
RFQ
VESTIL LM-1NT-4-30 Non-telescoping Lift Boom 4000 lb Capacity 30" Fork | AG7VQY LM-1NT-4-304000 lbs.81 1/2"Non Telescoping2 1/2"81 1/2"81 1/2"7 1/2"4000 lbs.€1,435.11
RFQ
VESTIL LM-1NT-4-36 Non-telescoping Lift Boom 4000 lb Capacity 36" Fork | AG7VQZ LM-1NT-4-364000 lbs.81 1/2"Non Telescoping2 1/2"81 1/2"81 1/2"7 1/2"4000 lbs.€1,476.41
RFQ
VESTIL LM-1NT-6-11 Non-telescoping Lift Boom 6000 lb Capacity 11" Fork | AG7VRA LM-1NT-6-116000 lbs.81 1/2"Non Telescoping2 1/4"81 1/2"81 1/2"7 1/4"6000 lbs.€1,907.10
RFQ
VESTIL LM-1NT-6-24 Non-telescoping Lift Boom 6000 lb Capacity 24" Fork | AG7VRB LM-1NT-6-246000 lbs.81 1/2"Non Telescoping2 1/4"81 1/2"81 1/2"7 1/4"6000 lbs.€1,966.47
RFQ
VESTIL LM-1NT-6-30 Non-telescoping Lift Boom 6000 lb Capacity 30" Fork | AG7VRC LM-1NT-6-306000 lbs.81 1/2"Non Telescoping2 1/4"81 1/2"81 1/2"7 1/4"6000 lbs.€2,023.72
RFQ
VESTIL LM-1NT-6-36 Non-telescoping Lift Boom 6000 lb Capacity 36" Fork | AG7VRD LM-1NT-6-366000 lbs.81 1/2"Non Telescoping2 1/4"81 1/2"81 1/2"7 1/4"6000 lbs.€2,085.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LM-1NT-4-11 Stacker Powered Lift Adjustable Fork, 98 Inch Size
€1,352.35 /unit