VESTIL LLH-202053-FW Foot Pump Lite Load Lifter, Fixed Wheel

Item: AG7VPA Model: LLH-202053-FW
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,110.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Lift
Batteries IncludedNo
Capacity500 lbs.
CollapsibleNo
ColorBlue
Front Caster Dia.2"
Front Caster MaterialSteel
Front Caster TypeRigid
Handle Caster Dia.4"
Handle Caster MaterialPoly On Poly
Handle Caster TypeRigid
Handle Caster Width1 1/4"
Handle Height57"
Height66"
Horizontal Load Center10"
Length29 3/4"
Load Lifter Operation MethodFoot Pump
Location TypeUniversal
Lowered Height3 1/4"
MaterialSteel
Max. Travel Distance48"
Min. Height3.13"
Number Of Casters4
Number Of Front Caster2
Number Of Handle Caster2
Number Of Rear Casters2
Operation TypeFoot Pump
Per Foot Pump Lift1"
Platform Length20"
Platform MaterialSteel
Platform Width20"
Power SourceManual
Raised Height51 1/8"
Rear Caster Dia.2" , 6"
Rear Caster MaterialPoly On Poly
Rear Caster TypeRigid
Width20.062"

Shipping Info:

Ship weight (kg) 81
Ship height (cm)180.34
Ship length (cm)124.46
Ship width (cm)104.14
HS code8427900000
Country of OriginUS

Product Variants

ProductModelPlatform LengthPlatform WidthOverall WidthColorFront Caster Dia.Raised HeightHeightCapacityPrice
VESTIL ALLW-2020-FW Platform Lift 400 Lb. Capacity66-1/4 Inch Height | AB4EDV 1XFE4 ALLW-2020-FW20"20"20"Silver2"58"66 1/2"400 lbs.€829.35
RFQ
VESTIL ALLW-2420-4SFL Platform Lift 400 Lb. Capacity69-1/2 Inch Height | AB4EDW 1XFE5 ALLW-2420-4SFL24"20"27 1/4"Silver4"60"69.31"400 lbs.€1,227.09
RFQ
VESTIL ALLH-2020-FW Aluminium Light Load Lift, 20"x20", Foot Pump, 51-1/8" Max Height, 400 lb | AG7LTM ALLH-2020-FW20"20"-Silver2"51 1/8"66"400 lbs.-
RFQ
VESTIL ALLH-2420-4SFL Aluminium Light Load Lift, 24"x20", Foot Pump, 54-1/8" Max Height, 400 lb | AG7LTN ALLH-2420-4SFL20"24"-Silver4"54 1/8"68 7/8"400 lbs.-
RFQ
VESTIL LLH-242056-4SFL Foot Pump Lite Load Lifter Swivel Caster | AG7VPB LLH-242056-4SFL20"24"-Blue4"54 1/8"68.937"500 lbs.€1,337.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LLH-202053-FW Foot Pump Lite Load Lifter, Fixed Wheel
€1,110.49 /unit