VESTIL LL-SAI-60 Incandescent Single Strut Dock Light 60 | AG7VQJ

VESTIL LL-SAI-60 Incandescent Single Strut Dock Light, 60 Inch Length

Item: AG7VQJ Model: LL-SAI-60
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Light
ApplicationLoading Docks
Arm Length60"
Arm TypeSingle Strut
Battery IncludedNo
Bulb TypeIncandescent
ClampNo
ColorYellow
Connection StylePlug In
Cord Length6 ft.
Height60"
Includes(1) Double Arm Load Light
Length60"
MaterialSteel
Max. Wattage Per Bulb300 W
Number Of Bulbs1
Overall Height13"
Overall Length60"
Overall Width5"
Phase1
Shield MaterialMetal
TypeHanging
Voltage115V
WaterproofNo
Width5"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)30.48
Ship length (cm)96.52
Ship width (cm)30.48
HS code8530800000
Country of OriginUS

Product Variants

ProductModelArm LengthOverall LengthOverall WidthOverall HeightHeightCord LengthMax. Wattage Per BulbShield MaterialPrice
VESTIL LL-24 Incandecent Single Arm Load Light 24" | AG7VNN LL-2424"24 1/2"8"14"14"72"90 WMetal€218.41
VESTIL LL-40 Incandescent Double Arm Load Light 40" | AG7VNP LL-4040"29 3/4"8 1/8"8 1/8"8 1/8"72"90 WMetal€324.53
VESTIL LL-60 Incandescent Double Arm Load Light 60" | AG7VNR LL-6060"40 7/8"8 1/4"8 1/4"8 1/4"72"90 WPlastic-
RFQ
VESTIL LL-90 Incandescent Double Arm Load Light 90" | AG7VNT LL-9090"37 1/2"8 1/2"8 3/8"8" to 375"6 ft.90 WMetal€519.59
VESTIL LL-SAI-40 Incandescent Single Strut Dock Light 40" | AG7VQH LL-SAI-4040"40"5"7 3/4"40"---€395.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LL-SAI-60 Incandescent Single Strut Dock Light, 60 Inch Length