VESTIL LID-54-PB Standard Lid for 3.5, 5, 6 Gallon Pail Blue | AG7VMD

VESTIL LID-54-PB Standard Lid, for 3.5, 5, 6 Gallon, Pail Blue

Item: AG7VMD Model: LID-54-PB
In Stock

Get it by Tuesday, Jun 10

€4.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Pail Lid
ColorBlue
Height1 1/2"
Integrated Pour SpoutNo
Length12 1/2"
Lid Attachment TypePush On
MaterialHDPE
ReusableYes
ShapeRounded
StyleStandard
Width12 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)33.02
Ship width (cm)33.02
HS code3923500000
Country of OriginUS

Product Variants

ProductModelMaterialStyleIntegrated Pour SpoutReusableColorHeightLid Attachment TypeShapePrice
VESTIL LID-1-PWT Pail Lid Plastic White Tear Tab | AG7VLW LID-1-PWTHDPETear Tab--White7/8"-Rounded€5.82
VESTIL LID-2-PWST Spout-top Lid with tear Tab, 2 Gallon White | AG7VMB LID-2-PWSTHDPESpout Top, Tear TabYesNoWhite1"Tear StripRounded€6.88
VESTIL LID-2-PWT Tear-tab Lid for 2 Gallon Pail White | AG7VMC LID-2-PWTHDPETear TabNoNoWhite1"Tear StripRounded€6.88
VESTIL LID-54-PNST Spout-top Lid, Natural, for 3.5, 5, 6 Gallon | AG7VMK LID-54-PNSTHDPESpout Top, Tear TabYesNoNatural1 1/2"Tear StripRounded€7.94
VESTIL LID-54-PW Standard Lid for 3.5, 5, 6 Gallon White | AG7VMQ LID-54-PWHDPEStandardNoYesWhite1 1/2"Push OnRounded€4.08
VESTIL LID-54-PWST Spout-top Lid, White, for 3.5, 5, 6 Gal | AG7VMR LID-54-PWSTHDPESpout Top, Tear TabYesNoWhite1 1/2"Tear StripRounded€8.33
VESTIL LID-54-PWT Tear-tab Lid for 3.5, 5, 6 Gallon White | AG7VMT LID-54-PWTHDPETear TabNoNoWhite1 1/2"Tear StripRounded€6.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LID-54-PB Standard Lid, for 3.5, 5, 6 Gallon, Pail Blue
€4.76 /unit