VESTIL LHCR-48-BRN Aluminium Hose/cable Bridge 48 Brown | AG7VLC

VESTIL LHCR-48-BRN Aluminum Hose and Cable Crossover, 48 Inch Size, Brown

Item: AG7VLC Model: LHCR-48-BRN
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Ramp
Cable Opening Height2 1/2"
Capacity10000 lbs.
ColorBrown
Depth48"
Height1 1/2"
Length47 7/8"
MaterialAluminum
Opening Height1 1/4"
Opening Width2 1/2"
Width9 1/8"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)5.08
Ship length (cm)124.46
Ship width (cm)25.4
HS code7610900080
Country of OriginUS

Product Variants

ProductModelDepthHeightColorOpening HeightOpening WidthCable Opening HeightPrice
VESTIL LHCR-36-BRN Aluminium Hose/cable Bridge 36" Brown | AG7VKY LHCR-36-BRN36"1 1/2"Brown1 1/4"2 1/2"2 1/2"-
RFQ
VESTIL LHCR-60-BRN Aluminium Hose/cable Bridge 60" Brown | AG7VLH LHCR-60-BRN60"1 1/2"Brown1 1/4"2 1/2"2 1/2"-
RFQ
VESTIL LHCR-72-BRN Aluminium Hose/cable Bridge 72" Brown | AG7VLM LHCR-72-BRN72"1 1/2"Brown1 1/4"2 1/2"2 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LHCR-48-BRN Aluminum Hose and Cable Crossover, 48 Inch Size, Brown