VESTIL LAD-DD-P-26-2-G Double Sided Portable Ladder 2-Step 26.0625 Width Grip Strut | AG7UZU

VESTIL LAD-DD-P-26-2-G Double Sided Portable Ladder, 2-Step, 26.0625 Inch Width, Grip Strut

Item: AG7UZU Model: LAD-DD-P-26-2-G
In Stock

Get it by Thursday, Jun 12

€684.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Ladder
Base Length32.06"
Base Width26.06"
Batteries IncludedNo
Capacity350 lbs.
Caster Dia.2"
Caster MaterialHard Rubber
Caster Width3/4"
Climbing Angle50°
ColorYellow
Duty Rating350 lbs.
Handrails IncludedNo
Height20"
MaterialSteel
No. Of Caster4
Number Of Steps2
Step Depth7"
Step TypeGrip Strut
Step Width23 14/25"
Top Step Height20"
Top Step Length14"
Top Step Width23 9/16"

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)78.74
Ship length (cm)121.92
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsColorPlatform WidthHeightTop Step HeightTop Step WidthBase WidthClearance HeightPrice
VESTIL LAD-DD-18-2-G Double Sided Ladder 2-Step 19.3125" Width Grip Strut | AG7UYT LAD-DD-18-2-G2Blue16.81"20"20"16 13/16"-20"€570.64
VESTIL LAD-DD-18-3-G Double Sided Ladder 3-Step 19.3125" Width Grip Strut | AG7UYV LAD-DD-18-3-G3Blue16.81"30"30"16 13/16"-30"€702.03
VESTIL LAD-DD-18-4-G Double Sided Ladder 4-Step 19.3125" Width Grip Strut | AG7UYX LAD-DD-18-4-G4Blue16.81"40"40"16 13/16"-40"€758.33
RFQ
VESTIL LAD-DD-26-2-G Double Sided Ladder 2-Step 26.3125" Width Grip Strut | AG7UYZ LAD-DD-26-2-G2Blue23 14/25"20"20"23 9/16"-20"€580.10
VESTIL LAD-DD-26-3-G Double Sided Ladder 3-Step 26.3125" Width Grip Strut | AG7UZB LAD-DD-26-3-G3Blue23 14/25"30"30"23 9/16"-30"€739.16
VESTIL LAD-DD-26-4-G Double Sided Ladder 4-Step 26.3125" Width Grip Strut | AG7UZD LAD-DD-26-4-G4Blue23 14/25"40"40"23 9/16"-40"€786.92
RFQ
VESTIL LAD-DD-32-2-G Double Sided Ladder 2-Step 32.75" Width Grip Strut | AG7UZF LAD-DD-32-2-G2Blue30 1/4"20"20"30 1/4"-20"€635.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LAD-DD-P-26-2-G Double Sided Portable Ladder, 2-Step, 26.0625 Inch Width, Grip Strut
€684.05 /unit