VESTIL JMD-1000-48 Multi-purpose Tote Dumper 48 Dump | AG7URY

VESTIL JMD-1000-48 Multi-purpose Tote Dumper, 48 Inch Dump

Item: AG7URY Model: JMD-1000-48
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€7,372.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin/Container Dumper
ColorBlue
Cord Length96"
Dispense Height48"
Dump Height48"
Dump Time25 sec.
Fork Length25 1/2"
Fork Width4 1/4"
Front Caster Dia.8"
Front Caster TypeRigid
Front Caster Width2"
Front MaterialGlass Filled Nylon
Handle Height46"
Height60"
Hp2 hp
Length65 5/8"
Level Height59.062"
Load Capacity600 lbs.
MaterialSteel
Max. Dump Height48"
Max. Height105 1/2"
Max. Rotation Travel135°
Max. Tilt Angle135°
Number Of Front Caster2
Number Of Rear Casters2
Platform Length25 1/2"
Platform MaterialSteel
Platform Width24 1/2"
Power Cord Length8 ft.
Power TypeHand Control
Rear Caster Dia.8"
Rear Caster MaterialPhenolic
Rear Caster TypeSwivel
Rear Caster Width3"
Rotated Height105 3/4"
Width57 1/4"

Shipping Info:

Ship weight (kg) 499.95
Ship height (cm)177.8
Ship length (cm)162.56
Ship width (cm)162.56
HS code8427900000
Country of OriginUS

Product Variants

ProductModelMax. HeightRotated HeightDispense HeightDump HeightMax. Dump HeightLoad CapacityFork LengthFork WidthPrice
VESTIL JMD-1000-60 Multi-purpose Tote Dumper 60" Dump | AG7URZ JMD-1000-60117"117 3/4"60"60"60"600 lbs.25 1/2"4 1/4"€7,641.29
RFQ
VESTIL JMD-1000-72 Multi-purpose Tote Dumper 72" Dump | AG7UTA JMD-1000-72131"129 3/4"72"72"72"600 lbs.25 1/2"4 1/4"€8,227.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL JMD-1000-48 Multi-purpose Tote Dumper, 48 Inch Dump
€7,372.87 /unit