Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 4100001611 Thread Mill, Carbide, EXO, 4 Flute, 1/2 Inch Size-13 Thread Size | CT7AZR

OSG 4100001611 Thread Mill, Carbide, EXO, 4 Flute, 1/2 Inch Size-13 Thread Size

Item: CT7AZR Model: 4100001611Cross Ref: 2TNR5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€531.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
ApplicationFor Milling Threads In Cast Iron, Exotics And Difficult To Machine Materials
Cutting Dia.0.37"
Cutting Length0.768"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
FinishExo
Flute TypeHelical
Flutes4
List Number41000
MaterialCarbide
Material ApplicationCast Iron, Composite, Steel
Material ApplicationsCast Iron, Composite, Steel
Measurement SystemFractional Inch
Nomenclature41000
Number Of Flutes4
Overall Length3"
Primary Material ApplicationAluminum, Cast Iron, Steel
Shank Dia.3/8"
Shank Length2.232"
System Of MeasurementImperial
Teeth Per Inch13
Thread Length0.821"
Thread Size1/2"-13
Thread StandardCoarse
Thread TypeInch

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of FlutesOverall LengthShank Dia.Primary Material ApplicationList NumberThread SizeFinishCutting LengthPrice
OSG 3900499 Thread Mill, Carbide, 3 Flute, M1.7x M1.8x0.35 Thread Size, 1.30 mm Cutter Dia | CT7AZA 3900499340 mm3 mmAll Materials41300M1.7 x M1.8 x 0.35-0.36 mm€193.96
OSG 4100000411 Thread Mill, Carbide, EXO, 3 Flute, #10-24 Thread Size, 0.1300 Inch Size Cutter Dia | CT7AZB 410000041132 1/2"3/16"Aluminum, Cast Iron, Steel41000#10-24Exo0.374"€293.88
OSG 4100000811 Thread Mill, Carbide, EXO, 3 Flute, 1/4 Inch Size-20 Thread Size | CT7AZC 410000081133"1/4"Aluminum, Cast Iron, Steel41000-Exo0.402"€310.68
OSG 4100003211 Thread Mill, Carbide, EXO, 3 Flute, 1/4 Inch Size-20 Thread Size | CT7AZD 410000321133"1/4"Aluminum, Cast Iron, Steel41000-Exo0.551"€352.67
OSG 4100003311 Thread Mill, Carbide, EXO, 3 Flute, 1/4 Inch Size-28 Thread Size | CT7AZE 410000331133"1/4"Aluminum, Cast Iron, Steel410001/4"-28Exo0.535"€352.67
OSG 4100000911 Thread Mill, Carbide, EXO, 3 Flute, 1/4 Inch Size-28 Thread Size | CT7AZF 410000091133"1/4"Aluminum, Cast Iron, Steel410001/4"-28Exo0.394"€293.88
OSG 4100003611 Thread Mill, Carbide, EXO, 3 Flute, 3/8 Inch Size-16 Thread Size | CT7AZG 410000361133"5/16"Aluminum, Cast Iron, Steel410003/8"-16Exo0.874"€376.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 4100001611 Thread Mill, Carbide, EXO, 4 Flute, 1/2 Inch Size-13 Thread Size
€531.77 /unit